TMC7247 - 2-1/2" Cord Grips

Eaton

  • $543.17 (Each)
  • $543.17 (Each)

In-Stock: 22 available at other locations ( find a store with stock)
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
TMC7247
Manufacturer
Eaton
Manufacturer's Part Number
TMC7247
Description
2-1/2" Cord Grips
Eaton Crouse-Hinds Series TMC Cable Gland, Metal-Clad, Teck Corrugated or Interlocked Steel, or Aluminum, Armoured, Aluminum, Outer Sheath: 1.99-2.72", General Purpose, 2-1/2" NPT, Armor Range: 1.93-2.47"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274414614 / 00782274414614
Weight per unit
4.993 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$543.17 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
22
Resources
Tech Bulletins
 
 
TMC7247 - Tech Bulletin
Other Links
 
 
TMC7247 - Other
Attachments
 
 
TMC7247 - Specification Sheet
Images
 
 
TMC7247 - Small Image
 
TMC7247 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum Body, Neoprene Seal
connection
Male NPT
Dimensions and Weight
Size
3/4 in
Descriptions
Description
2-1/2" CORD GRIPS
Features
For use with metal-clad cable, TECK corrugated cable or interlocked steel or aluminum cable, Crouse-Hinds series TMC cable glands provide a means for terminating at junction boxes, control centers, panelboards and enclosures for motor control and electrical distribution equipment. TMC cable glands form a mechanical watertight connection and may installed in Class I, Division 2 locations provided there are no arcing and sparking risks in accordance with NEC501.10B.
Product Type
2 1/2 Al FT MC Cab Armor Od 1.93-2.47
extra long description
CRS-H TMC7247 2 1/2 AL FT MC CAB AR
Long Description
Eaton Crouse-Hinds series TMC cable gland, Metal-clad, TECK corrugated or interlocked steel, or aluminum, Armoured, Aluminum, Outer sheath: 1.99-2.72", General purpose, 2-1/2" NPT, Armor range: 1.93-2.47"
Special Features
Weight 25 Lb per 100
Additional Information
dimensions
6.1900 IN X 4.0000 IN X 4.0000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TMC7247
GTIN
00782274414614
UPC
782274414614
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
4.993
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-25 To 60 Deg C
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Enclosure
IP56
standard
UL (CANADA AND US), CUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
1 View Store
Odessa
12 View Store

A-L

Location Stock Available
El Dorado
2 View Store
Gonzales
5 View Store

M-Z

Location Stock Available
Pearsall
2 View Store
These alternate items can be purchased instead of TMC7247.
Jump To:

Cross Referenced

These items are similar to TMC7247 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TMC2250272A Appleton Electric 00781381300872
TMC251250 Appleton Electric 00781381995184
TMC7247 Eaton Crouse-Hinds 00782274414614
JMC-251-250 O-Z Gedney n/a
2-250-230 Thomas & Betts 00786210824215
2-250-240 Thomas & Betts 00786210824222
ST250477 Thomas & Betts 00786210877440
STE250 Thomas & Betts 00786210996851

* All prices subject to change.

Begin Live Chat