TMCX0500 - 1/2" NPT Alu SZ0 Armored Cable Gland (.45-.7)

Eaton

  • $204.42 (Each)
  • $204.42 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TMCX0500
Manufacturer
Eaton
Manufacturer's Part Number
TMCX050 0
Description
1/2" NPT Alu SZ0 Armored Cable Gland (.45-.7)
Eaton Crouse-Hinds Series Terminator Ii TMCX Cable Gland, TSC Compound, Cable Range:0.45-0.70", Cable Sealing:0 (XS), Metal-Cladcorrugated Armoured, Teck Armoured, Armoured Barrier and Tray Cable, Armoured Gland, Aluminum, 1/2" NPT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
662276558588 / 00662276558588
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$204.42 (Each)
Resources
Tech Bulletins
 
 
TMCX0500 - Tech Bulletin
Images
 
 
TMCX0500 - Large Image
 
TMCX0500 - Small Image
Other Links
 
 
TMCX0500 - Other
 
TMCX0500 - Other
Brochures
 
 
TMCX0500 - Brochure
Attachments
 
 
TMCX0500 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
MC / MCHL cable 0.45 IN to 0.70 IN. TC 0.40 IN to 0.70 IN
Material, Color, and Finish
Color
Natural with red union nut
Finish
Untreated
Dimensions and Weight
Size
1/2 IN NPT, Size 0
Descriptions
Features
TMCX II explosionproof cable glands from Eaton Crouse-Hinds Division are used to terminate armoured barrier, non-armoured barrier and TECK armoured cable in hazardous locations. Its unique design features, coupled with our fast curing Chico LiquidSeal compound, make the TMCX II the easiest and safest solution available.
Product Type
Barr Gland 1/2 NPT SZ0 Alu TSC
extra long description
CRS-H TMCX050 0 BARR GLAND 1/2 NPT
Description
1/2" NPT ALU SZ0 ARMORED CABLE GLAND (.45-.7)
Long Description
Eaton Crouse-Hinds series Terminator II TMCX cable gland,TSC compound,Cable Range:0.45-0.70",Cable Sealing:0 (XS),Metal-cladcorrugated armoured,TECK armoured,armoured barrier and tray cable,Armoured gland, Aluminum, 1/2" NPT
Special Features
2 Piece Union Design
Additional Information
dimensions
3.8200 IN X 1.4400 IN X 1.4400 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TMCX050 0
GTIN
00662276558588
UPC
662276558588
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-40 to + 60 Degrees C
Mounting
3/4 inch NPT
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL and cUL Class 1, Div 1 (ABCD) Class 2 (EFG)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat