TMCX0502 - 1/2" Cable Gland

Eaton

  • $239.82 (Each)
  • $239.82 (Each)

  • $479.64 (Per 2)
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
TMCX0502
Manufacturer
Eaton
Manufacturer's Part Number
TMCX050 2
Description
1/2" Cable Gland
Eaton Crouse-Hinds Series Terminator Ii TMCX Cable Gland, TSC Compound, Cable Range:0.65-1.18", Cable Sealing:2 (M), Metal-Cladcorrugated Armoured, Teck Armoured, Armoured Barrier and Tray Cable, Armoured Gland, Aluminum, 1/2" NPT
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
662276298088 / 00662276298088
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$239.82 (Each)
Standard Packaging
$479.64 (Per 2)
Resources
Images
 
 
TMCX0502 - Small Image
 
TMCX0502 - Large Image
Attachments
 
 
TMCX0502 - Specification Sheet
Brochures
 
 
TMCX0502 - Brochure
Tech Bulletins
 
 
TMCX0502 - Tech Bulletin
Other Links
 
 
TMCX0502 - Other
 
TMCX0502 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Cable OD 0.49 to 0.90 inch
Material, Color, and Finish
Color
Natural with red union nut
Finish
Untreated
Dimensions and Weight
Size
1/2" NPT, Size 2
Descriptions
Description
1/2" CABLE GLAND
extra long description
CRS-H TMCX050 2 BARR GLAND 1/2 NPT
Product Type
Barr Gland 1/2 NPT SZ2 Alu TSC
Features
TMCX II explosionproof cable glands from Eaton Crouse-Hinds Division are used to terminate armoured barrier, non-armoured barrier and TECK armoured cable in hazardous locations. Its unique design features, coupled with our fast curing Chico LiquidSeal compound, make the TMCX II the easiest and safest solution available.
Long Description
Eaton Crouse-Hinds series Terminator II TMCX cable gland,TSC compound,Cable Range:0.65-1.18",Cable Sealing:2 (M),Metal-cladcorrugated armoured,TECK armoured,armoured barrier and tray cable,Armoured gland, Aluminum, 1/2" NPT
Special Features
2 Piece Union Design
Additional Information
dimensions
4.1800 IN X 2.2500 IN X 2.2500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TMCX050 2
GTIN
00662276298088
UPC
662276298088
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
0.95
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL and cUL Class 1, Div 1 (ABCD) Class 2 (EFG)
Temperature Rating
-40 to + 60 Degrees C
Mounting
1/2 inch NPT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TMCX0502.
Jump To:

Cross Referenced

These items are similar to TMCX0502 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TMCX075A Appleton Electric 00781381083348
TMCX8875 Appleton Electric 00781381995238
TMCX0502 Eaton Crouse-Hinds 00662276298088
TMCX285 Eaton Crouse-Hinds 00782274414676
CMCXAB075 Killark 00783936030357
JMCX-75-93 O-Z Gedney n/a
4075040 Thomas & Betts 00786210789149
STEX075 Thomas & Betts 00786210952550
STX075465 Thomas & Betts 00786210904740
STX075466 Thomas & Betts 00786210904733

* All prices subject to change.

Begin Live Chat