TMCX10402 - CRS-H TMCX10402 4 Cab FT MC Cab Arm

Eaton

  • $3880.65 (Each)
  • $3,880.65 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TMCX10402
Manufacturer
Eaton
Manufacturer's Part Number
TMCX10402
Description
CRS-H TMCX10402 4 Cab FT MC Cab Arm
Eaton Crouse-Hinds Series TMCX Cable Gland, Metal-Cladcorrugated, Teck Armoured and Tray Cable, Armoured Barrier and Non-Armoured Barrier, Aluminum, Outer Sheath:3.58-4.28", 4" NPT, Armor Range:3.50-4.02"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274414768 / 00782274414768
Weight per unit
11.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,880.65 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Tech Bulletins
 
 
TMCX10402 - Tech Bulletin
Other Links
 
 
TMCX10402 - Other
Attachments
 
 
TMCX10402 - Specification Sheet
Images
 
 
TMCX10402 - Small Image
 
TMCX10402 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum Body, Copper Plated Stainless Steel Spring, Neoprene Seal
connection
Male NPT
Dimensions and Weight
Size
4 in
Descriptions
Product Type
4 Cab FT MC Cab Armor Od 3.50-4.02
Features
For use with metal-clad, non-armoured and tray cable, TMCX cable fittings are installed to provide a means for terminating cable at junction boxes, control centers, panelboards and enclosures for motor control and electrical distribution. They are used to form a mechanical watertight connection and to provide ground continuity of cable armour. Applied in Division 1 locations and when a seal is required.
Description
CRS-H TMCX10402 4 CAB FT MC CAB ARM
extra long description
CRS-H TMCX10402 4 CAB FT MC CAB ARM
Long Description
Eaton Crouse-Hinds series TMCX cable gland,Metal-cladcorrugated,TECK armoured and tray cable,Armoured barrier and non-armoured barrier, Aluminum, Outer Sheath:3.58-4.28", 4" NPT,Armor Range:3.50-4.02"
Special Features
Armored/Non-Armored Gland, Cord Size 3.500 To 4.020 In
Additional Information
dimensions
9.9400 IN X 5.8800 IN X 5.8800 IN
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
TMCX10402
GTIN
00782274414768
UPC
782274414768
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
11.95
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-25 To 60 Deg C
standard
UL (CANADA AND US), CUL
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Enclosure
IP56
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Baytown
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat