TMCX10402 - CRS-H TMCX10402 4 Cab FT MC Cab Arm

Eaton

  • $3410.76 (Each)
  • $3,410.76 (Each)
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
TMCX10402
Manufacturer
Eaton
Manufacturer's Part Number
TMCX10402
Description
CRS-H TMCX10402 4 Cab FT MC Cab Arm
Eaton Crouse-Hinds Series TMCX Cable Gland, Metal-Cladcorrugated, Teck Armoured and Tray Cable, Armoured Barrier and Non-Armoured Barrier, Aluminum, Outer Sheath:3.58-4.28", 4" NPT, Armor Range:3.50-4.02"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274414768 / 00782274414768
Weight per unit
11.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,410.76 (Each)
Resources
Images
 
 
TMCX10402 - Small Image
 
TMCX10402 - Large Image
Attachments
 
 
TMCX10402 - Specification Sheet
Tech Bulletins
 
 
TMCX10402 - Tech Bulletin
Other Links
 
 
TMCX10402 - Other
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
Aluminum Body, Copper Plated Stainless Steel Spring, Neoprene Seal
connection
Male NPT
Dimensions and Weight
Size
4 in
Descriptions
Product Type
4 Cab FT MC Cab Armor Od 3.50-4.02
Features
For use with metal-clad, non-armoured and tray cable, TMCX cable fittings are installed to provide a means for terminating cable at junction boxes, control centers, panelboards and enclosures for motor control and electrical distribution. They are used to form a mechanical watertight connection and to provide ground continuity of cable armour. Applied in Division 1 locations and when a seal is required.
Description
CRS-H TMCX10402 4 CAB FT MC CAB ARM
extra long description
CRS-H TMCX10402 4 CAB FT MC CAB ARM
Long Description
Eaton Crouse-Hinds series TMCX cable gland,Metal-cladcorrugated,TECK armoured and tray cable,Armoured barrier and non-armoured barrier, Aluminum, Outer Sheath:3.58-4.28", 4" NPT,Armor Range:3.50-4.02"
Special Features
Armored/Non-Armored Gland, Cord Size 3.500 To 4.020 In
Additional Information
dimensions
9.9400 IN X 5.8800 IN X 5.8800 IN
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
TMCX10402
GTIN
00782274414768
UPC
782274414768
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
11.95
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-25 To 60 Deg C
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Enclosure
IP56
standard
UL (CANADA AND US), CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TMCX10402.
Jump To:

Similar Items

Similar items are close alternatives to TMCX10402, though they may not be 100% alike.

TMC Armored Cable Gland, Aluminum, 1/2 In Size, 2.625 In (Gland) Length, -25 °C ...
  • Our Part #: TMCX165
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TMCX165
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($772.70) ·
TMCX165 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$154.54

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TMCX10402 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TMCX402400 Appleton Electric n/a
TMC2X400425A Appleton Electric n/a
TMC2X400376A Appleton Electric n/a
TMCX10402 Eaton Crouse-Hinds 00782274414768
JMCX-400-423 O-Z Gedney n/a
APP# TMC2X400376A O-Z Gedney n/a
APP# TMC2X400425A O-Z Gedney n/a
4400350 Thomas & Betts 00786210789453
STX400485 Thomas & Betts 00786210904542
STX400484 Thomas & Betts 00786210904559
STX400483 Thomas & Betts 00786210904566

* All prices subject to change.

Begin Live Chat