TMCX6206 - 2" Cord Grips

Eaton

  • $808.66 (Each)
  • $808.66 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TMCX6206
Manufacturer
Eaton
Manufacturer's Part Number
TMCX6206
Description
2" Cord Grips
Eaton Crouse-Hinds Series TMCX Cable Gland, Metal-Cladcorrugated, Teck Armoured and Tray Cable, Armoured Barrier and Non-Armoured Barrier, Aluminum, Outer Sheath:1.63-2.31", 2" NPT, Armor Range:1.57-2.06"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274414720 / 00782274414720
Weight per unit
3.199 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$808.66 (Each)
Resources
Images
 
 
TMCX6206 - Small Image
 
TMCX6206 - Large Image
Attachments
 
 
TMCX6206 - Specification Sheet
Tech Bulletins
 
 
TMCX6206 - Tech Bulletin
Other Links
 
 
TMCX6206 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass
connection
Male NPT
Dimensions and Weight
Size
2 in
Descriptions
Description
2" CORD GRIPS
Features
For use with metal-clad, non-armoured and tray cable, TMCX cable fittings are installed to provide a means for terminating cable at junction boxes, control centers, panelboards and enclosures for motor control and electrical distribution. They are used to form a mechanical watertight connection and to provide ground continuity of cable armour. Applied in Division 1 locations and when a seal is required.
Product Type
2 FT MC Cab Armor Od 1.57-2.06
extra long description
CRS-H TMCX6206 2 FT MC CAB ARMOR OD
Long Description
Eaton Crouse-Hinds series TMCX cable gland,Metal-cladcorrugated,TECK armoured and tray cable,Armoured barrier and non-armoured barrier, Aluminum, Outer Sheath:1.63-2.31", 2" NPT,Armor Range:1.57-2.06"
Special Features
Armoured/Non-Armoured Barrier Gland
Additional Information
dimensions
6.3100 IN X 3.5000 IN X 3.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TMCX6206
GTIN
00782274414720
UPC
782274414720
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
3.199
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-25 To 60 Deg C
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Enclosure
IP56, Class I Div 1 Group A B C D, Class II, Class III
standard
UL (CANADA AND US), CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat