TMCX8302 - 3" Cord Grips

Eaton

  • $2007.35 (Each)
  • $2,007.35 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TMCX8302
Manufacturer
Eaton
Manufacturer's Part Number
TMCX8302
Description
3" Cord Grips
Eaton Crouse-Hinds Series TMCX Cable Gland, Metal-Cladcorrugated, Teck Armoured and Tray Cable, Armoured Barrier and Non-Armoured Barrier, Aluminum, Outer Sheath:2.52-3.28", 3" NPT, Armor Range:2.45-3.02"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274414744 / 00782274414744
Weight per unit
7.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,007.35 (Each)
Resources
Images
 
 
TMCX8302 - Small Image
 
TMCX8302 - Large Image
Attachments
 
 
TMCX8302 - Specification Sheet
Tech Bulletins
 
 
TMCX8302 - Tech Bulletin
Other Links
 
 
TMCX8302 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum Body, Neoprene Seal
connection
Male NPT
Dimensions and Weight
Size
3 in
Descriptions
Product Type
3 FT MC Cab Armor Od 2.45-3.02
Features
For use with metal-clad, non-armoured and tray cable, TMCX cable fittings are installed to provide a means for terminating cable at junction boxes, control centers, panelboards and enclosures for motor control and electrical distribution. They are used to form a mechanical watertight connection and to provide ground continuity of cable armour. Applied in Division 1 locations and when a seal is required.
Description
3" CORD GRIPS
extra long description
CRS-H TMCX8302 3 FT MC CAB ARMOR OD
Long Description
Eaton Crouse-Hinds series TMCX cable gland,Metal-cladcorrugated,TECK armoured and tray cable,Armoured barrier and non-armoured barrier, Aluminum, Outer Sheath:2.52-3.28", 3" NPT,Armor Range:2.45-3.02"
Special Features
Armoured/Non-Armoured Barrier Gland
Additional Information
dimensions
7.5000 IN X 4.8800 IN X 4.8800 IN
Manufacturer Information
Manufacturers Part Number
TMCX8302
Brand
Eaton
GTIN
00782274414744
UPC
782274414744
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
7.55
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-25 To 60 Deg C
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Enclosure
IP56, Class I Div 1 Group A B C D, Class II, Class III
standard
UL (CANADA AND US), CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat