TP114 - 1-1/2 Deep SW Box W/Ears

Eaton

  • $9.13 (Each)
  • $9.13 (Each)

  • $456.38 (Per 50)

  • $912.75 (Per 100)
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
TP114
Manufacturer
Eaton
Manufacturer's Part Number
TP114
Description
1-1/2 Deep SW Box W/Ears
Eaton Crouse-Hinds Series Non-Gangable Switch Box, (1) 1/2", Conduit (No Clamps), 1-1/2", (1) 1/2", Steel, Ears, Non-Gangable, 7.5 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Switch Boxes
UNSPSC
39121306 - Switch box
UPC/GTIN
786189101140 / 00786189101140
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.13 (Each)
Carton
$9.13 (Each)
Standard Packaging
$456.38 (Per 50)
Resources
Images
 
 
TP114 - Small Image
 
TP114 - Large Image
Attachments
 
 
TP114 - Specification Sheet
Tech Bulletins
 
 
TP114 - Tech Bulletin
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
Steel
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Size
2 In Width X 1-1/2 In Depth X 3 In Height
Descriptions
Description
1-1/2 DEEP SW BOX W/EARS
Product Type
1 1/2 Deep SW Box Ears For Cond
Features
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada.
Long Description
Eaton Crouse-Hinds series Non-Gangable Switch Box, (1) 1/2", Conduit (no clamps), 1-1/2", (1) 1/2", Steel, Ears, Non-gangable, 7.5 cubic inch capacity
Special Features
Ears
Construction
Welded
extra long description
THEP TP114 1 1/2 DEEP SW BOX EARS F
Additional Information
Knockouts
(1) 1/2 in_(1) 1/2 in
dimensions
2.0000 IN X 1.5000 IN X 3.0000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP114
GTIN
00786189101140
UPC
786189101140
Taxonomies, Classifications, and Categories
Category Description
SWITCH BOXES
Type
Non-gangable switch box
Packaging
Weight per each
0.39
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
EAR
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP114.
Jump To:

Cross Referenced

These items are similar to TP114 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
94 Appleton Electric 687855757251
94 Eaton Crouse-Hinds 784564100948
TP114 Eaton Crouse-Hinds 00786189101140
G500 Garvin Industries 00785592723659
GESB-1 Orbit Industries 00835243011380
94 O-Z Gedney 00687855757251
400 Raco 00050169004005
V101 Unity Manufacturing 00091617101143

* All prices subject to change.

Begin Live Chat