TP116 - 1G 2"DP STL SW Box, (2)Ears, Gangable

Eaton

  • $12.67 (Each)
  • $12.67 (Each)

  • $633.72 (Per 50)

  • $1,267.44 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP116
Manufacturer
Eaton
Manufacturer's Part Number
TP116
Description
1G 2"DP STL SW Box, (2)Ears, Gangable
Eaton Crouse-Hinds Series Switch Box, (1) 1/2", 2, NM Clamps, 2", Steel, Ears, Gangable, 10.0 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121306 - Switch box
UPC/GTIN
786189101164 / 00786189101164
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.67 (Each)
Carton
$12.67 (Each)
Standard Packaging
$633.72 (Per 50)
Resources
Tech Bulletins
 
 
TP116 - Tech Bulletin
Attachments
 
 
TP116 - Specification Sheet
Images
 
 
TP116 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Size
2 In Width X 2 In Depth X 3 In Height
Descriptions
Description
1G 2"DP STL SW BOX,(2)EARS, GANGABLE
Product Type
2 Deep SW Box Ears For NM Cable
extra long description
THEP TP116 2 DEEP SW BOX EARS FOR N
Features
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada.
Long Description
Eaton Crouse-Hinds series Switch Box, (1) 1/2", 2, NM clamps, 2", Steel, Ears, Gangable, 10.0 cubic inch capacity
Special Features
Ears
Construction
Welded
Additional Information
Knockouts
(1) 1/2 in
dimensions
2.0000 IN X 2.0000 IN X 3.0000 IN
Manufacturer Information
Manufacturers Part Number
TP116
Brand
Eaton
GTIN
00786189101164
UPC
786189101164
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Switch box
Packaging
Weight per each
0.53
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
EAR
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat