TP158 - 2-1/2"D G SQ BX

Eaton

  • $8.53 (Each)
  • $8.53 (Each)

  • $426.58 (Per 50)

  • $853.16 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP158
Manufacturer
Eaton
Manufacturer's Part Number
TP158
Description
2-1/2"D G SQ BX
Eaton Crouse-Hinds Series Switch Box, (1) 1/2", NM Clamps, 2-1/2", Steel, Ears, Gangable, 12.5 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121306 - Switch box
UPC/GTIN
786189101584 / 00786189101584
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.53 (Each)
Carton
$8.53 (Each)
Standard Packaging
$426.58 (Per 50)
Resources
Images
 
 
TP158 - Small Image
 
TP158 - Large Image
Attachments
 
 
TP158 - Specification Sheet
Tech Bulletins
 
 
TP158 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Size
2 In Width X 2-1/2 In Depth X 3 In Height
Descriptions
Description
2-1/2"D G SQ BX
Product Type
2 1/2 D SW Box With Bumps For NM Cable
Features
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada.
extra long description
THEP TP158 2 1/2 D SW BOX WITH BUMP
Long Description
Eaton Crouse-Hinds series Switch Box, (1) 1/2", NM clamps, 2-1/2", Steel, Ears, Gangable, 12.5 cubic inch capacity
Special Features
Ears
Construction
Welded
Additional Information
dimensions
3.0000 IN X 2.0000 IN X 2.5000 IN
Knockouts
(1) 1/2 in
Manufacturer Information
Manufacturers Part Number
TP158
Brand
EATON CROUSE-HINDS SERIES
GTIN
00786189101584
UPC
786189101584
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Switch box
Packaging
Weight per each
0.58
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat