TP162 - 2-1/2"D G W/Ers SQ BX

Eaton

  • $5.35 (Each)
  • $5.35 (Each)

  • $267.58 (Per 50)

  • $535.17 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP162
Manufacturer
Eaton
Manufacturer's Part Number
TP162
Description
2-1/2"D G W/Ers SQ BX
Steel Switch Box, Ivory, 12.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side);1/2 In (End) Knockout Size, 9 Knockouts, Ear Mount, 3 In Length, 2 In Width, 2-1/2 In Height, 0.62 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
786189101621 / 00786189101621
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.35 (Each)
Carton
$267.58 (Per 50)
Resources
Tech Bulletins
 
 
TP162 - Tech Bulletin
Attachments
 
 
TP162 - Specification Sheet
Images
 
 
TP162 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Height
2-1/2 in
Length
3 in
Width
2 in
Descriptions
Description
2-1/2"D G W/ERS SQ BX
Product Type
Steel Switch Box
Long Description
Steel Switch Box, Ivory, 12.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in (Bottom);1/2 in (Side);1/2 in (End) Knockout Size, 9 Knockouts, Ear Mount, 3 in Length, 2 in Width, 2-1/2 in Height, 0.62 lb/EA
Short Description
Steel Switch Box, 12.5 cu. in, Ivory, 1 Gang
Features
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada.
extra long description
THEP TP162 2 1/2 D SW BOX FOR NM CA
Special Features
Ears
Construction
Welded
Additional Information
Cable Entry Type
Knockout
for use with
Aluminum Interlocking Grounding Metal-Clad Cable
Standards Met
UL Listed 514A, 514B, 514C;CSA Certified;NEMA OS-1
Knockout Size
1/2 in (Bottom);1/2 in (Side);1/2 in (End)
Number of Knockouts
9
Mounting Type
Ear Mount
package quantity
50 PK
Knockouts
(1) 1/2 in
dimensions
2.0000 IN X 2.5000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP162
GTIN
00786189101621
UPC
786189101621
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Switch box
Packaging
Weight
0.62 lb/EA
Weight per each
0.62
Carton
50
Uses, Certifications, and Standards
Capacity
12.5 cu.in
Application
Non Metallic Cable
Mounting
EAR
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat