TP16200 - 3/0 Ceiling Box - Pop In

Eaton

  • $10.74 (Each)
  • $10.74 (Each)

  • $537.17 (Per 50)

  • $1,074.34 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP16200
Manufacturer
Eaton
Manufacturer's Part Number
TP16200
Description
3/0 Ceiling Box - Pop In
Ceiling Box, PVC Material, Black, 16 Cu.In Capacity, Clamp Cable Entry, Round, Snap Bracket, 2-1/8 In Width, 3-1/2 In Diameter, 27 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/GTIN
786189162004 / 00786189162004
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.74 (Each)
Carton
$537.17 (Per 50)
Resources
Tech Bulletins
 
 
TP16200 - Tech Bulletin
Attachments
 
 
TP16200 - Specification Sheet
Specifications Sheets
 
 
TP16200 - Specification Sheet
Images
 
 
TP16200 - Large Image
 
TP16200 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material
PVC
Material, Color, and Finish
Color
Black
Dimensions and Weight
Width
2-1/8 in
Diameter
3-1/2 in
Size
3-1/2 In Diameter X 2-1/8 In Depth
Descriptions
Description
3/0 CEILING BOX - POP IN
Product Type
Ceiling Box
Long Description
Ceiling Box, PVC Material, Black, 16 cu.in Capacity, Clamp Cable Entry, Round, Snap Bracket, 2-1/8 in Width, 3-1/2 in Diameter, 27 lb/100
Features
Weight limit: 50 lbs. for fixture except where indicated.
Short Description
Ceiling Box, PVC, Black, 16 cu.in
Special Features
4 Number of Clamp Opening
extra long description
THEP TP16200 3 1/2 NONMET CEIL BX 2
Construction
PVC
Additional Information
Cable Entry Type
Clamp
Mounting Type
Snap Bracket
Standards Met
Federal Specification W-J-800E;NEMA OS-1;UL 514A/514B/514C
package quantity
50 PK
dimensions
3.5000 IN X 3.5000 IN X 2.8800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP16200
GTIN
00786189162004
UPC
786189162004
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Ceiling box
Packaging
Weight
27 lb/100
Weight per each
0.28
Carton
50
Uses, Certifications, and Standards
Capacity
16 cu.in
Application
Support Up to 50 Lbs
Mounting
SNAP BRACKET
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat