TP170 - 2-1/2D SW Box Side BRKT

Eaton

  • $9.65 (Each)
  • $9.65 (Each)

  • $482.51 (Per 50)

  • $965.02 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP170
Manufacturer
Eaton
Manufacturer's Part Number
TP170
Description
2-1/2D SW Box Side BRKT
Eaton Crouse-Hinds Series Switch Box, (1) 1/2", S, Set 5/8", 2, NM Clamps, 2-1/2", (1) 1/2", Steel, (1) 1/2", Gangable, 12.5 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Switch Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
786189101706 / 00786189101706
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.65 (Each)
Carton
$9.65 (Each)
Standard Packaging
$482.51 (Per 50)
Resources
Attachments
 
 
TP170 - Specification Sheet
Tech Bulletins
 
 
TP170 - Tech Bulletin
Images
 
 
TP170 - Small Image
 
TP170 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Unpainted
Dimensions and Weight
Width
2
Descriptions
Description
2-1/2D SW BOX SIDE BRKT
Product Type
2 1/2 D SW Box For NM Cable With BRKT
extra long description
THEP TP170 2 1/2 D SW BOX FOR NM C
Features
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada.
Long Description
Eaton Crouse-Hinds series Switch Box, (1) 1/2", S, set 5/8", 2, NM clamps, 2-1/2", (1) 1/2", Steel, (1) 1/2", Gangable, 12.5 cubic inch capacity
Special Features
Weight 69 Lb per 100
Construction
Welded
Additional Information
Knockouts
(1) 1/2 in_(1) 1/2 in
dimensions
2.0000 IN X 2.5000 IN X 3.0000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP170
GTIN
00786189101706
UPC
786189101706
Taxonomies, Classifications, and Categories
Category Description
SWITCH BOXES
Packaging
Weight per each
0.67
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
5/8 In Setback S Bracket
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat