TP171 - 2-1/2" Gangable Bracket R

Eaton

  • $11.91 (Each)
  • $11.91 (Each)

  • $595.38 (Per 50)

  • $1,190.77 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP171
Manufacturer
Eaton
Manufacturer's Part Number
TP171
Description
2-1/2" Gangable Bracket R
Eaton Crouse-Hinds Series Switch Box, (1) 1/2", VP, Set 1/2", 2, NM Clamps, 2-1/2", (1) 1/2", Steel, (1) 1/2", Gangable, 12.5 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121306 - Switch box
UPC/GTIN
786189101713 / 00786189101713
Weight per unit
0.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.91 (Each)
Carton
$595.38 (Per 50)
Resources
Attachments
 
 
TP171 - Specification Sheet
Tech Bulletins
 
 
TP171 - Tech Bulletin
Images
 
 
TP171 - Small Image
 
TP171 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Size
2 In Width X 2-1/2 In Depth X 3 In Height
Descriptions
Long Description
Eaton Crouse-Hinds series Switch Box, (1) 1/2", VP, set 1/2", 2, NM clamps, 2-1/2", (1) 1/2", Steel, (1) 1/2", Gangable, 12.5 cubic inch capacity
Special Features
Weight 73 Lb per 100
Construction
Welded
Features
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada.
Product Type
2 1/2 DP SW BX NM Cab VP Set 1/2 BKT
Description
2-1/2" GANGABLE BRACKET R
extra long description
THEP TP171 2 1/2 DP SW BX NM CAB VP
Additional Information
Knockouts
(1) 1/2 in_(1) 1/2 in
dimensions
2.0000 IN X 2.5000 IN X 3.0000 IN
Manufacturer Information
Manufacturers Part Number
TP171
Brand
Eaton
GTIN
00786189101713
UPC
786189101713
Taxonomies, Classifications, and Categories
Type
Switch box
Category Description
STEEL BOXES & COVERS
Packaging
Weight per each
0.72
Carton
50
Uses, Certifications, and Standards
Mounting
1/2 In Setback VP Bracket
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat