TP178 - 2-1/2" Gangable MC Cable

Eaton

  • $6.25 (Each)
  • $6.25 (Each)

  • $312.71 (Per 50)

  • $625.42 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP178
Manufacturer
Eaton
Manufacturer's Part Number
TP178
Description
2-1/2" Gangable MC Cable
Steel Switch Box, Ivory, 12.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side);1/2 In (End) Knockout Size, 9 Knockouts, Ear Mount, 3 In Length, 2 In Width, 2-1/2 In Height, 0.63 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
786189101782 / 00786189101782
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.25 (Each)
Carton
$312.71 (Per 50)
Resources
Images
 
 
TP178 - Small Image
 
TP178 - Large Image
Attachments
 
 
TP178 - Specification Sheet
Tech Bulletins
 
 
TP178 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
3 in
Width
2 in
Height
2-1/2 in
Descriptions
Product Type
Steel Switch Box
Long Description
Steel Switch Box, Ivory, 12.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in (Bottom);1/2 in (Side);1/2 in (End) Knockout Size, 9 Knockouts, Ear Mount, 3 in Length, 2 in Width, 2-1/2 in Height, 0.63 lb/EA
Short Description
Steel Switch Box, 12.5 cu. in, Ivory, 1 Gang
Features
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada.
Description
2-1/2" GANGABLE MC CABLE
extra long description
THEP TP178 2 1/2 DEEP SW BOX MCI CA
Construction
Welded
Special Features
Ears
Additional Information
Cable Entry Type
Knockout
for use with
Aluminum Interlocking Grounding Metal-Clad Cable
Knockout Size
1/2 in (Bottom);1/2 in (Side);1/2 in (End)
Number of Knockouts
9
Mounting Type
Ear Mount
Standards Met
UL Listed 514A, 514B, 514C;CSA Certified;NEMA OS-1
package quantity
50 PK
Knockouts
(1) 1/2 in
dimensions
2.0000 IN X 2.5000 IN X 3.0000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP178
GTIN
00786189101782
UPC
786189101782
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Switch box
Packaging
Weight
0.63 lb/EA
Weight per each
0.63
Carton
50
Uses, Certifications, and Standards
Capacity
12.5 cu.in
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
EAR
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat