TP217 - Gangable Old Work Box

Eaton

  • $19.97 (Each)
  • $19.97 (Each)

  • $998.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP217
Manufacturer
Eaton
Manufacturer's Part Number
TP217
Description
Gangable Old Work Box
Steel Switch Box, Ivory, 12.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 7 Knockouts, Ear Mount, 3 In Length, 2 In Width, 2-1/2 In Height, 0.64 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Switch Boxes
UNSPSC
39121306 - Switch box
UPC/GTIN
786189102178 / 00786189102178
Weight per unit
0.626 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.97 (Each)
Carton
$998.50 (Per 50)
Resources
Images
 
 
TP217 - Small Image
 
TP217 - Large Image
 
TP217 - Large Image
Attachments
 
 
TP217 - Specification Sheet
Tech Bulletins
 
 
TP217 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
3 in
Width
2 in
Height
2-1/2 in
Size
2 In Width X 2-1/2 In Depth X 3 In Height
Descriptions
Description
GANGABLE OLD WORK BOX
Product Type
Steel Switch Box
Long Description
Steel Switch Box, Ivory, 12.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 7 Knockouts, Ear Mount, 3 in Length, 2 in Width, 2-1/2 in Height, 0.64 lb/EA
Short Description
Steel Switch Box, 12.5 cu. in, Ivory, 1 Gang
Special Features
Ears
Construction
Welded
Features
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada.
extra long description
THEP TP217 2 1/2 DEEP COND SW BOX E
Additional Information
Mounting Type
Ear Mount
Standards Met
UL Listed 514A, 514B, 514C
package quantity
50 PK
Cable Entry Type
Knockout
for use with
Aluminum Interlocking Grounding Metal-Clad Cable
Knockout Size
1/2 in
Number of Knockouts
7
Knockouts
(1) 1/2 in_(1) 1/2 in
dimensions
2.0000 IN X 2.5000 IN X 3.0000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP217
GTIN
00786189102178
UPC
786189102178
Taxonomies, Classifications, and Categories
Type
Switch box
Category Description
SWITCH BOXES
Packaging
Weight
0.64 lb/EA
Weight per each
0.626
Carton
50
Uses, Certifications, and Standards
Capacity
12.5 cu.in
Application
Armored/Metal Clad Cable
Mounting
EAR
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat