TP256 - 3-1/4" Octagon 1/2" Ko 1

Eaton

  • $9.51 (Each)
  • $9.51 (Each)

  • $475.30 (Per 50)

  • $950.60 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP256
Manufacturer
Eaton
Manufacturer's Part Number
TP256
Description
3-1/4" Octagon 1/2" Ko 1
Eaton Crouse-Hinds Series Octagon Outlet Box, (1) 1/2", 3-1/2", Conduit (No Clamps), 1-1/2", Steel, (4) 1/2", Fixture Rated, 9.0 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189102567 / 00786189102567
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.51 (Each)
Carton
$475.30 (Per 50)
Resources
Tech Bulletins
 
 
TP256 - Tech Bulletin
Attachments
 
 
TP256 - Specification Sheet
Images
 
 
TP256 - Small Image
 
TP256 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Depth
1-1/2
Height
3-1/4
Width
3-1/4
Descriptions
Product Type
3 1/4 Oct Cond Outlet Box No CLMP
Features
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.
Description
3-1/4" OCTAGON 1/2" KO 1
extra long description
THEP TP256 3 1/4 OCT COND OUTLET BO
Long Description
Eaton Crouse-Hinds series Octagon Outlet Box, (1) 1/2", 3-1/2", Conduit (no clamps), 1-1/2", Steel, (4) 1/2", Fixture rated, 9.0 cubic inch capacity
Special Features
Fixture Rated
Construction
Drawn
Additional Information
Knockouts
(1) 1/2 in
dimensions
3.2500 IN X 3.2500 IN X 1.5000 IN
Cable Entry
KO
Manufacturer Information
Manufacturers Part Number
TP256
Brand
Eaton
GTIN
00786189102567
UPC
786189102567
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octagon outlet box
Packaging
Weight per each
0.4
Carton
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat