TP260 - 3-1/2"X1-1/2"D STL Oct BX

Eaton

  • $12.48 (Each)
  • $12.48 (Each)

  • $623.84 (Per 50)

  • $1,247.68 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP260
Manufacturer
Eaton
Manufacturer's Part Number
TP260
Description
3-1/2"X1-1/2"D STL Oct BX
Eaton Crouse-Hinds Series Octagon Outlet Box, (1) 1/2", 3-1/4", NM Clamps, 11.5 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189102604 / 00786189102604
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.48 (Each)
Carton
$12.48 (Each)
Standard Packaging
$623.84 (Per 50)
Resources
Attachments
 
 
TP260 - Specification Sheet
Tech Bulletins
 
 
TP260 - Tech Bulletin
Images
 
 
TP260 - Large Image
 
TP260 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Depth
1-1/2
Height
3-1/4
Width
3-1/4
Descriptions
Description
3-1/2"X1-1/2"D STL OCT BX
Features
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.
Product Type
3 1/4 Oct Cond BX NM Cab With CLMP
extra long description
THEP TP260 3 1/4 OCT COND BX NM CAB
Long Description
Eaton Crouse-Hinds series Octagon Outlet Box, (1) 1/2", 3-1/4", NM clamps, 11.5 cubic inch capacity
Construction
Drawn
Special Features
Fixture Rated, Weight 44 Lb per 100
Additional Information
Knockouts
(1) 1/2 in
dimensions
3.2500 IN X 3.2500 IN X 1.5000 IN
Cable Entry
KO
Manufacturer Information
Manufacturers Part Number
TP260
Brand
Eaton
GTIN
00786189102604
UPC
786189102604
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octagon outlet box
Packaging
Weight per each
0.45
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat