TP267 - 4" Round "Pancake" 1/2" K

Eaton

  • $8.80 (Each)
  • $8.80 (Each)

  • $440.00 (Per 50)

  • $880.00 (Per 100)
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
TP267
Manufacturer
Eaton
Manufacturer's Part Number
TP267
Description
4" Round "Pancake" 1/2" K
Round Ceiling Pan, Steel, Ivory, 6 Cu.In Capacity, Round, 1/2 In (Bottom) Knockout Size, 7 Knockouts, Ceiling Mount, 1/2 In Height, 4 In Diameter, 39 LB/Ea
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Outlet Boxes, Covers & Hangers Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121317 - Ceiling pan
UPC/GTIN
786189102673 / 00786189102673
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.80 (Each)
Carton
$440.00 (Per 50)
Resources
Attachments
 
 
TP267 - Specification Sheet
Images
 
 
TP267 - Large Image
Tech Bulletins
 
 
TP267 - Tech Bulletin
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
Steel
Shape
Round
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Height
1/2 in
Diameter
4 in
Size
4 In Diameter X 1/2 In Depth
Descriptions
Product Type
Round Ceiling Pan
Description
4" ROUND "PANCAKE" 1/2" K
Long Description
Round Ceiling Pan, Steel, Ivory, 6 cu.in Capacity, Round, 1/2 in (Bottom) Knockout Size, 7 Knockouts, Ceiling Mount, 1/2 in Height, 4 in Diameter, 39 lb/EA
Short Description
4" Round Ceiling Pan, Steel, Ivory, 6 cu. In, 5 KO
Special Features
Fixture Rated
Features
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.
extra long description
THEP TP267 4 ROUND CEIL PAN KO AND
Additional Information
Number of Knockouts
7
Mounting Type
Ceiling Mount
for use with
Steel Octagon Box
Knockout Size
1/2 in (Bottom)
Standards Met
UL Listed;514A 514B 514C;NEMA OS-1
package quantity
50 PK
dimensions
4.0000 IN X 4.0000 IN X 0.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP267
GTIN
00786189102673
UPC
786189102673
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Round ceiling pan
Packaging
Weight
39 lb/EA
Weight per each
0.4
Carton
50
Uses, Certifications, and Standards
Capacity
6 cu.in
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP267.
Jump To:

Cross Referenced

These items are similar to TP267 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP267 Eaton Crouse-Hinds 00786189102673
56111-R Garvin Industries n/a

* All prices subject to change.

Begin Live Chat