TP270 - 3-1/4" RND BLNK FLT CVR

Eaton

  • $2.65 (Each)
  • $2.65 (Each)

  • $264.85 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP270
Manufacturer
Eaton
Manufacturer's Part Number
TP270
Description
3-1/4" RND BLNK FLT CVR
Eaton Crouse-Hinds Series Round Ceiling Cover, 3-1/4", Blank, Steel, 3-1/4" Diameter, Flat
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189102703 / 00786189102703
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.65 (Each)
Carton
$2.65 (Each)
Standard Packaging
$264.85 (Per 100)
Resources
Attachments
 
 
TP270 - Specification Sheet
Tech Bulletins
 
 
TP270 - Tech Bulletin
Images
 
 
TP270 - Small Image
 
TP270 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material
Steel
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
3-1/4"
Descriptions
Description
3-1/4" RND BLNK FLT CVR
Product Type
3 1/4 Round Ceil Pan Covr Flat BLNK
Features
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.
extra long description
THEP TP270 3 1/4 ROUND CEIL PAN COV
Long Description
Eaton Crouse-Hinds series Round Ceiling Cover, 3-1/4", Blank, Steel, 3-1/4" diameter, flat
Special Features
Weight 18 Lb per 100
Additional Information
dimensions
3.2500 IN X 3.2500 IN X 0.0600 IN
Manufacturer Information
Manufacturers Part Number
TP270
Brand
Eaton
GTIN
00786189102703
UPC
786189102703
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Round ceiling cover
Packaging
Weight per each
0.17
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat