TP272 - 3-1/4" FLT CVR W/1/2 Ko

Eaton

  • $2.67 (Each)
  • $2.67 (Each)

  • $266.80 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP272
Manufacturer
Eaton
Manufacturer's Part Number
TP272
Description
3-1/4" FLT CVR W/1/2 Ko
Eaton Crouse-Hinds Series Round Ceiling Cover, (1) 1/2", 3-1/4", Steel, 3-1/4" Diameter, Flat
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189102727 / 00786189102727
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.67 (Each)
Carton
$266.80 (Per 100)
Resources
Images
 
 
TP272 - Small Image
 
TP272 - Large Image
Attachments
 
 
TP272 - Specification Sheet
Tech Bulletins
 
 
TP272 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material
Steel
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
3-1/4"
Descriptions
Description
3-1/4" FLT CVR W/1/2 KO
extra long description
THEP TP272 3 1/4 RND CEIL PAN COVR
Features
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.
Product Type
3 1/4 RND Ceil Pan Covr 1/2 Ko In Center
Long Description
Eaton Crouse-Hinds series Round Ceiling Cover, (1) 1/2", 3-1/4", Steel, 3-1/4" diameter, flat
Special Features
Weight 18 Lb per 100
Additional Information
Knockouts
(1) 1/2 in
dimensions
3.2500 IN X 3.2500 IN X 0.0600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP272
GTIN
00786189102727
UPC
786189102727
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Round ceiling cover
Packaging
Weight per each
0.17
Carton
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat