TP275 - 4X1-1/2D CFB W/CLMPS

Eaton

  • $16.27 (Each)
  • $16.27 (Each)

  • $325.46 (Per 20)

  • $1,627.29 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP275
Manufacturer
Eaton
Manufacturer's Part Number
TP275
Description
4X1-1/2D CFB W/CLMPS
Ceiling Fan Outlet and Support, Ivory, 15.5 Cu.In Capacity, Octagon, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 7 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 4 In Diameter, 66.6 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121316 - Ceiling box
UPC/GTIN
786189102758 / 00786189102758
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.27 (Each)
Carton
$325.46 (Per 20)
Resources
Images
 
 
TP275 - Small Image
 
TP275 - Large Image
Attachments
 
 
TP275 - Specification Sheet
Tech Bulletins
 
 
TP275 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Octagon
Material
Steel
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
4 in
Width
4 in
Height
1-1/2 in
Diameter
4 in
Size
1-1/2 In Depth
Descriptions
Description
4X1-1/2D CFB W/CLMPS
Product Type
Ceiling Fan Outlet and Support
Long Description
Ceiling Fan Outlet and Support, Ivory, 15.5 cu.in Capacity, Octagon, Knockout Cable Entry, 1/2 in (Bottom);1/2 in (Side) Knockout Size, 7 Knockouts, Screw Mount, 4 in Length, 4 in Width, 1-1/2 in Height, 4 in Diameter, 66.6 lb/100
Short Description
Ceiling Fan Outlet and Support, 15.5 cu. in, Ivory
Special Features
Includes Mounting Screws
Features
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.
extra long description
THEP TP275 1 1/2 DEEP CEIL FAN BOX
Additional Information
Standards Met
UL Listed 514A, 514B, 514C;CSA Certified
package quantity
20 PK
Cable Entry Type
Knockout
for use with
Fan and Fixture Support
Knockout Size
1/2 in (Bottom);1/2 in (Side)
Number of Knockouts
7
Mounting Type
Screw Mount
dimensions
4.0000 IN X 4.0000 IN X 1.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP275
GTIN
00786189102758
UPC
786189102758
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Ceiling fan box
Packaging
Weight
66.6 lb/100
Weight per each
0.66
Carton
20
Uses, Certifications, and Standards
Capacity
15.5 cu.in
Mounting
Clamp and Screw
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat