TP282 - 4" Octagon 1/2" Ko Bracke

Eaton

  • $6.50 (Each)
  • $6.50 (Each)

  • $324.86 (Per 50)

  • $649.71 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
TP282
Manufacturer
Eaton
Manufacturer's Part Number
TP282
Description
4" Octagon 1/2" Ko Bracke
Octagon Box, Ivory, 15.5 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 8 Knockouts, Bracket Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 58 LB/100
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189102826 / 00786189102826
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.50 (Each)
Carton
$324.86 (Per 50)
Resources
Images
 
 
TP282 - Small Image
 
TP282 - Large Image
Attachments
 
 
TP282 - Specification Sheet
Tech Bulletins
 
 
TP282 - Tech Bulletin
Features
Shape
Octagon
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
4 in
Width
4 in
Height
1-1/2 in
Depth
1-1/2
Descriptions
Product Type
Octagon Box
Description
4" OCTAGON 1/2" KO BRACKE
Long Description
Octagon Box, Ivory, 15.5 cu.in Capacity, Knockout Cable Entry, 1/2 in (Bottom);1/2 in (Side) Knockout Size, 8 Knockouts, Bracket Mount, 4 in Length, 4 in Width, 1-1/2 in Height, 58 lb/100
Short Description
4X1-1/2D STL Octagon Box W/CLMP, Ivory
Special Features
Fixture Rated;Made of Steel
Features
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.
extra long description
THEP TP282 4 OCT COND OUTLET BOX S
Construction
Drawn
Additional Information
Cable Entry Type
Knockout
for use with
Conduit
Knockout Size
1/2 in (Bottom);1/2 in (Side)
Number of Knockouts
8
Mounting Type
Bracket Mount
Standards Met
UL Listed 514A, 514B, 514C;CSA Certified
package quantity
50 PK
dimensions
4.0000 IN X 4.0000 IN X 1.5000 IN
Cable Entry
KO
Knockouts
true
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP282
GTIN
00786189102826
UPC
786189102826
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octagon outlet box
Packaging
Weight
58 lb/100
Weight per each
0.7
Carton
50
Uses, Certifications, and Standards
Capacity
15.5 cu.in
Application
Conduit
Mounting
1/2 In S Bracket
standard
UL, CSA
You must have an account to view stock levels
These alternate items can be purchased instead of TP282.
Jump To:

Similar Items

Similar items are close alternatives to TP282, though they may not be 100% alike.

Octagonal Box, Pre-Galvanized, Silver, 15.8 Cu.In Capacity, Knockout Cable Entry...
  • Our Part #: 54151V12
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54151 V 1/2
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($151.61)
54151V12 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.06

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TP282 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40VB12 Appleton Electric n/a
TP282 Eaton Crouse-Hinds 00786189102826
4OVB-1/2 O-Z Gedney 00687855754809
161 Raco 00050169001615
4OWB12 Thomas & Betts 00781720055289
54151V12 Thomas & Betts 00785991171556
40VB12 O-Z Gedney n/a

* All prices subject to change.