TP284 - 4X1-1/2 Ex RNG W/1/2 Ko

Eaton

  • $7.12 (Each)
  • $7.12 (Each)

  • $356.22 (Per 50)

  • $712.45 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP284
Manufacturer
Eaton
Manufacturer's Part Number
TP284
Description
4X1-1/2 Ex RNG W/1/2 Ko
Outlet Box Extension Ring, Steel, Octagon, 4 In Diameter, 1/2 In Knockout Size, 0.37 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189102840 / 00786189102840
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.12 (Each)
Carton
$356.22 (Per 50)
Resources
Images
 
 
TP284 - Small Image
 
TP284 - Large Image
 
TP284 - Large Image
Specifications Sheets
 
 
TP284 - Specification Sheet
Attachments
 
 
TP284 - Specification Sheet
Tech Bulletins
 
 
TP284 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Shape
Octagon
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Diameter
4 in
Depth
1-1/2
Height
4
Width
4
Descriptions
Description
4X1-1/2 EX RNG W/1/2 KO
Product Type
Outlet Box Extension Ring
Long Description
Outlet Box Extension Ring, Steel, Octagon, 4 in Diameter, 1/2 in Knockout Size, 0.37 lb/EA
Short Description
Outlet Box Extension Ring, Steel, Octagon Shape
Features
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.
extra long description
THEP TP284 OCT EXTEN RINGS 1/2
Construction
Drawn
Special Features
Fixture Rated
Additional Information
for use with
Conduit
Knockout Size
1/2 in
Standards Met
UL Listed;CSA Certified
package quantity
50 CT
Made in USA
yes
Cable Entry
KO
Knockouts
(4) 1/2"
dimensions
4.0000 IN X 4.0000 IN X 1.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP284
GTIN
00786189102840
UPC
786189102840
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octagon outlet box
Packaging
Weight
0.37 lb/EA
Weight per each
0.37
Carton
50
Uses, Certifications, and Standards
Application
Octagon Outlet Box
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat