TP286 - 4X1-1/2 Ex RNG W/1/2&3/4 Ko

Eaton

  • $8.49 (Each)
  • $8.49 (Each)

  • $424.72 (Per 50)

  • $849.43 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
TP286
Manufacturer
Eaton
Manufacturer's Part Number
TP286
Description
4X1-1/2 Ex RNG W/1/2&3/4 Ko
Eaton Crouse-Hinds Series Octagon Outlet Box, (3) 1/2", (2) 3/4", 4", Conduit (No Clamps), 1-1/2", Steel, (2) 1/2", (2) 3/4", Fixture Rated, Extension Ring, 15.5 Cubic Inch Capacity
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification
Octagon Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189102864 / 00786189102864
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.49 (Each)
Carton
$424.72 (Per 50)
Resources
Images
 
 
TP286 - Small Image
 
TP286 - Large Image
Attachments
 
 
TP286 - Specification Sheet
Tech Bulletins
 
 
TP286 - Tech Bulletin
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Depth
1-1/2
Height
4
Width
4
Descriptions
Description
4X1-1/2 EX RNG W/1/2&3/4 KO
Product Type
Oct Exten Rings 1/2 and 3/4
Features
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.
extra long description
THEP TP286 OCT EXTEN RINGS 1/2 AND
Long Description
Eaton Crouse-Hinds series Octagon Outlet Box, (3) 1/2", (2) 3/4", 4", Conduit (no clamps), 1-1/2", Steel, (2) 1/2", (2) 3/4", Fixture rated, Extension ring, 15.5 cubic inch capacity
Construction
Drawn
Special Features
Fixture Rated
Additional Information
dimensions
4.0000 IN X 4.0000 IN X 1.5000 IN
Cable Entry
KO
Knockouts
true
Manufacturer Information
Manufacturers Part Number
TP286
Brand
Eaton
GTIN
00786189102864
UPC
786189102864
Taxonomies, Classifications, and Categories
Category Description
OCTAGON BOXES
Type
Octagon outlet box
Packaging
Weight per each
0.37
Carton
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, CSA
You must have an account to view stock levels

* All prices subject to change.