TP316 - 4X2-1/8D Oct BX W/CLMPS

Eaton

  • $10.89 (Each)
  • $10.89 (Each)

  • $272.16 (Per 25)

  • $1,088.62 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP316
Manufacturer
Eaton
Manufacturer's Part Number
TP316
Description
4X2-1/8D Oct BX W/CLMPS
Octagon Box, Ivory, 21.5 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 7 Knockouts, Screw Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 68 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189103168 / 00786189103168
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.89 (Each)
Carton
$272.16 (Per 25)
Resources
Attachments
 
 
TP316 - Specification Sheet
Tech Bulletins
 
 
TP316 - Tech Bulletin
Images
 
 
TP316 - Large Image
 
TP316 - Large Image
 
TP316 - Large Image
 
TP316 - Small Image
Other Links
 
 
TP316 - Other
 
TP316 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Octagon
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
4 in
Width
4 in
Height
2-1/8 in
Depth
1-1/8
Descriptions
Description
4X2-1/8D OCT BX W/CLMPS
Product Type
Octagon Box
Long Description
Octagon Box, Ivory, 21.5 cu.in Capacity, Knockout Cable Entry, 1/2 in (Bottom);1/2 in (Side) Knockout Size, 7 Knockouts, Screw Mount, 4 in Length, 4 in Width, 2-1/8 in Height, 68 lb/100
Short Description
4X2-1/8D Octagon Box, 21.5 cu. in, Ivory
Special Features
Fixture Rated;Made of Steel
Construction
Drawn
Features
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.
extra long description
THEP TP316 4 OCT NM CABLE OUTLET BO
Additional Information
Cable Entry Type
Knockout
for use with
Non-Metallic Cable
Knockout Size
1/2 in (Bottom);1/2 in (Side)
Number of Knockouts
7
Mounting Type
Screw Mount
Standards Met
UL Listed 514A, 514B, 514C;CSA Certified
package quantity
25 PK
Knockouts
(1) 1/2 in
dimensions
4.0000 IN X 4.0000 IN X 2.1300 IN
Cable Entry
KO
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP316
sub brand
PRE-formance
GTIN
00786189103168
UPC
786189103168
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octagon outlet box
Packaging
Weight
68 lb/100
Weight per each
0.68
Carton
25
Uses, Certifications, and Standards
Capacity
21.5 cu.in
Application
Non Metallic Cable
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat