TP322 - 4" BLNK, FLT Oct CVR

Eaton

  • $1.10 (Each)
  • $1.10 (Each)

  • $54.85 (Per 50)

  • $109.70 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP322
Manufacturer
Eaton
Manufacturer's Part Number
TP322
Description
4" BLNK, FLT Oct CVR
Eaton Crouse-Hinds Series Octagon Box Cover, 4", Blank, Steel, Flat Blank, Octagon Shape
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189103229 / 00786189103229
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.10 (Each)
Carton
$54.85 (Per 50)
Resources
Attachments
 
 
TP322 - Specification Sheet
Tech Bulletins
 
 
TP322 - Tech Bulletin
Images
 
 
TP322 - Small Image
 
TP322 - Large Image
 
TP322 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Shape
Octagon
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4"
Diameter
4 in
Descriptions
Description
4" BLNK,FLT OCT CVR
Product Type
Flat Box Cover
Long Description
Flat Box Cover, Steel, Octagon, 4 in Diameter, 0.22 lb/EA
Special Features
Weight 22 Lb per 100
Short Description
Flat Box Cover, Steel, Octagon Shape, w/1/2" KO
Features
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.
extra long description
THEP TP322 4 OCT BOX CVR FLT BLNK O
Additional Information
dimensions
4.0000 IN X 4.0000 IN X 0.0600 IN
for use with
Air Plenum
Standards Met
UL Listed;CSA Certified
package quantity
50 CT
Made in USA
yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP322
GTIN
00786189103229
UPC
786189103229
Taxonomies, Classifications, and Categories
Type
Octagon box cover
Category Description
STEEL BOXES & COVERS
Packaging
Weight
0.22 lb/EA
Weight per each
0.22
Carton
50
Uses, Certifications, and Standards
Application
Octagon Outlet Box
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat