TP323 - 4" BLNK FLT RND CVR

Eaton

  • $1.68 (Each)
  • $1.68 (Each)

  • $84.06 (Per 50)

  • $168.11 (Per 100)

In-Stock: 10,999 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP323
Manufacturer
Eaton
Manufacturer's Part Number
TP323
Description
4" BLNK FLT RND CVR
Flat Box Cover, Steel, Natural, Ivory, Round, 4 In Diameter, 0.27 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Octagon Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189103236 / 00786189103236
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.68 (Each)
Carton
$84.06 (Per 50)
Stock Availability
Paris
0 (Find nearest stock)
Tyler
0
All Stores
10,999
Resources
Tech Bulletins
 
 
TP323 - Tech Bulletin
Attachments
 
 
TP323 - Specification Sheet
Images
 
 
TP323 - Small Image
 
TP323 - Large Image
 
TP323 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Shape
Round
Material, Color, and Finish
Color
Ivory
Finish
Natural
Dimensions and Weight
Diameter
4 in
Size
4"
Descriptions
Description
4" BLNK FLT RND CVR
Extra Long Description
CRH TP323 4 OCT BOX CVR FLT BLNK RN
Features
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.
Long Description
Flat Box Cover, Steel, Natural, Ivory, Round, 4 in Diameter, 0.27 lb/EA
Product Type
Flat Box Cover
Short Description
Flat Box Cover, Steel, Natural, Ivory
Special Features
Weight 24 Lb per 100
Additional Information
Dimensions
4.0000 IN X 4.0000 IN X 0.0600 IN
For Use With
Air Plenum
Made In USA
yes
Package Quantity
50 CT
Standards Met
UL Listed;CSA Certified
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP323
GTIN
00786189103236
UPC
786189103236
Taxonomies, Classifications, and Categories
Category Description
OCTAGON BOXES
Type
Octagon box cover
Packaging
Weight
0.27 lb/EA
Weight per each
0.27
Carton
50
Uses, Certifications, and Standards
Application
Octagon Outlet Box
Standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10,999

Location search:

Greater Tyler Area

Location Stock Available

* All prices subject to change.

Begin Live Chat