TP326 - 4" Oct Box CVR RSD 5/8

Eaton

  • $4.31 (Each)
  • $4.31 (Each)

  • $215.31 (Per 50)

  • $430.62 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP326
Manufacturer
Eaton
Manufacturer's Part Number
TP326
Description
4" Oct Box CVR RSD 5/8
Eaton Crouse-Hinds Series Octagon Box Cover, 4", Raised Surface, Steel, Raised 5/8", Open With Ears 2-3/4", 3.8 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Octagon Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189103267 / 00786189103267
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.31 (Each)
Carton
$4.31 (Each)
Standard Packaging
$215.31 (Per 50)
Resources
Tech Bulletins
 
 
TP326 - Tech Bulletin
Attachments
 
 
TP326 - Specification Sheet
Images
 
 
TP326 - Small Image
 
TP326 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material
Steel
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4"
Descriptions
Product Type
4 Oct Box CVR RSD 5/8 Open Ears 2 3/4
Features
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.
extra long description
THEP TP326 4 OCT BOX CVR RSD 5/8 OP
Description
4" OCT BOX CVR RSD 5/8
Special Features
Open With 2-3/4 In Ear, Weight 20 Lb per 100
Long Description
Eaton Crouse-Hinds series Octagon Box Cover, 4", Raised surface, Steel, Raised 5/8", open with ears 2-3/4", 3.8 cubic inch capacity
Additional Information
dimensions
4.0000 IN X 4.0000 IN X 0.6300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP326
GTIN
00786189103267
UPC
786189103267
Taxonomies, Classifications, and Categories
Category Description
OCTAGON BOXES
Type
Octagon box cover
Packaging
Weight per each
0.19
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat