TP3490 - 2G Wall Box - Pop In

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 30)

  • $0.00 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP3490
Manufacturer
Eaton
Manufacturer's Part Number
TP3490
Description
2G Wall Box - Pop In
Switch Box, PVC Material, Gray, 34 Cu.In Capacity, 2 Gang, Rectangular, Swing Clip, 4 In Length, 3-9/16 In Width, 3-3/16 In Height, 29 LB/100
Slang Terms
Cut in box, Remodeling box, Retrofit Junction Box, old-work box, Old Work Box, Pop-in Box
Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/GTIN
786189034905 / 00786189034905
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
TP3490 - Large Image
 
TP3490 - Small Image
 
TP3490 - Large Image
Specifications Sheets
 
 
TP3490 - Specification Sheet
Attachments
 
 
TP3490 - Specification Sheet
Other Links
 
 
TP3490 - Other
 
TP3490 - Other
Brochures
 
 
TP3490 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Shape
Rectangular
Material
PVC
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
Material, Color, and Finish
Color
Not Applicable
Dimensions and Weight
Length
4 in
Width
3-9/16 in
Height
3-3/16 in
Hub Size
Feraloy
Size
With Arrow-Hart Switch, Without Overload Protection
Descriptions
Product Type
Switch Box
Description
2G WALL BOX - POP IN
Long Description
Switch Box, PVC Material, Gray, 34 cu.in Capacity, 2 Gang, Rectangular, Swing Clip, 4 in Length, 3-9/16 in Width, 3-3/16 in Height, 29 lb/100
Short Description
Switch Box, PVC, Gray, 34 cu.in
Special Features
Quick Entry Feature;Unique Configuration;Integral Labor Saving Clamping Feature
extra long description
THEP TP3490 SW BOX SWNG CLP
Features
Non-metallic switch and outlet boxes from Eaton's Crouse-Hinds Division are used in branch circuit wiring as a splice point, to mount wiring devices such as switches and receptacles, and to provide mechanical protection for wiring systems and electrical devices.
Construction
PVC
Also Known As...
Cut in box
Remodeling box
Retrofit Junction Box
old-work box
Old Work Box
Pop-in Box
Additional Information
for use with
Wood or Metal Studs to meet any Construction Preference
Standards Met
UL Listed File No:E-102328
package quantity
25 PK
Mounting Type
Swing Clip
dimensions
4.0000 IN X 3.1900 IN X 3.5600 IN
Cord Type
With Arrow-Hart Switch, Without Overload Protection
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP3490
sub brand
Ind Facilities & Factories - Facility: Power Distribution and Control
GTIN
00786189034905
UPC
786189034905
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Switch box
Availability
Manufacturer Status
Inactive
Packaging
Weight
29 lb/100
Weight per each
0.3
Carton
25
Package
30
Uses, Certifications, and Standards
Capacity
34 cu.in
Application
In Branch Circuit Wiring as Splice Point;To Mount Wiring devices such as Switches and Receptacles;To Provide Mechanical protection for Wiring Systems and Electrical Devices
standard
UL
Mounting
With Arrow-Hart Switch, Without Overload Protection
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat