TP35403PF - 4SQ Deep Box W/ 1/2

Eaton Crouse-Hinds Series

  • $79.02 (Each)
  • $79.02 (Each)

  • $7,902.27 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP35403PF
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
TP35403PF
Description
4SQ Deep Box W/ 1/2
00786189000108|0786189|786189000108|78618900010|00010|TP35403PF|Uni Mount CVR 2G 1/2 RSD With 403 Box P|Crouse Hinds TP35403PF|Crouse TP35403PF|Crouse-Hinds Company TP35403PF|Crousehinds TP35403PF|Crouse-Hinds TP35403PF|Eaton Crouse-Hinds Series TP35403PF|Eaton Crouse-Hinds TP35403PF|Eeton Crouse-Hinds TP35403PF
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
786189000108 / 00786189000108
Weight per unit
1.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.02 (Each)
Carton
$79.02 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
Eaton Crouse-Hinds
Material
Steel
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
Material, Color, and Finish
Color
Open Office, Retail
Backing Material
Electrogalvanized Steel
Dimensions and Weight
Length
Electrogalvanized Steel
Size
Ind Facilities & Factories - Facility: Power Distribution and Control
Descriptions
extra long description
THEP TP35403PF UNI MOUNT CVR 2G 1/2
Product Type
Uni Mount CVR 2G 1/2 RSD With 403 Box P
Description
4SQ DEEP BOX W/ 1/2
Long Description
00786189000108|0786189|786189000108|78618900010|00010|TP35403PF|UNI MOUNT CVR 2G 1/2 RSD WITH 403 BOX P|Crouse Hinds TP35403PF|Crouse TP35403PF|CROUSE-HINDS COMPANY TP35403PF|CrouseHinds TP35403PF|CROUSE-HINDS TP35403PF|Eaton Crouse-Hinds Series TP35403PF|Eaton Crouse-Hinds TP35403PF|Eeton Crouse-Hinds TP35403PF
Construction
Welded
Special Features
With 1/2 In Raised Two Gang Uni-Mount Cover, Ground Screw and Lead, Weight 102 Lb per 100
Additional Information
Attachment Type
Electrogalvanized Steel
Fixture Type
Electrogalvanized Steel
Knockouts
Electrogalvanized Steel
Cord Type
Ind Facilities & Factories - Facility: Power Distribution and Control
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
TP35403PF
sub brand
PRE-formance
GTIN
00786189000108
UPC
786189000108
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Pre-Fabricated, Square
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.26
Carton
1
Uses, Certifications, and Standards
Enclosure
Non-Indicating
Application
Provides easy access to the ground rod connection area.
Mounting
STUD
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat