TP377 - 4" Oct Box W/16" Bar HNGR

Eaton

  • $22.76 (Each)
  • $22.76 (Each)

  • $568.91 (Per 25)

  • $2,275.64 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP377
Manufacturer
Eaton
Manufacturer's Part Number
TP377
Description
4" Oct Box W/16" Bar HNGR
Eaton Crouse-Hinds Series Octagon Box and Adjustable Bar Set, 4", NM Clamps, 1-1/2", Steel, Fixture Rated, Use With 4" Octagon Box, 16", 15.5 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189103779 / 00786189103779
Weight per unit
1.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.76 (Each)
Carton
$568.91 (Per 25)
Resources
Attachments
 
 
TP377 - Specification Sheet
Tech Bulletins
 
 
TP377 - Tech Bulletin
Images
 
 
TP377 - Small Image
 
TP377 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Depth
1-1/2
Height
4
Width
4
Descriptions
Description
4" OCT BOX W/16" BAR HNGR
extra long description
THEP TP377 4 OCT NM CAB BX ADJ BAR
Product Type
4 Oct NM Cab BX Adj Bar Set CLMP No Stud
Features
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.
Construction
Drawn
Special Features
Fixture rated, use with 4" octagon box
Long Description
Eaton Crouse-Hinds series Octagon Box and Adjustable Bar Set, 4", NM clamps, 1-1/2", Steel, Fixture rated, use with 4" octagon box, 16", 15.5 cubic inch capacity
Additional Information
dimensions
16.0000 IN X 4.0000 IN X 1.5000 IN
Cable Entry
KO
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP377
GTIN
00786189103779
UPC
786189103779
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octagon box and adjustable bar set
Packaging
Weight per each
1.02
Carton
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat