TP403RED - 4SQ, 2-1/8D BX, PNTD Red, 1/2-3/4ko

Eaton

  • $27.88 (Each)
  • $27.88 (Each)

  • $696.97 (Per 25)

  • $2,787.88 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP403RED
Manufacturer
Eaton
Manufacturer's Part Number
TP403RED
Description
4SQ, 2-1/8D BX, PNTD Red, 1/2-3/4ko
Eaton Crouse-Hinds Series Square Outlet Box, (2) 1/2", (2) 1/2", (1) 3/4" E, 4", Red, Conduit (No Clamps), Welded, 2-1/8", Steel, (8) 1/2", (4) 1/2", (1) 3/4" E, 30.3 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
662279000428 / 00662279000428
Weight per unit
0.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.88 (Each)
Carton
$27.88 (Each)
Standard Packaging
$696.97 (Per 25)
Resources
Tech Bulletins
 
 
TP403RED - Tech Bulletin
Attachments
 
 
TP403RED - Specification Sheet
Images
 
 
TP403RED - Large Image
 
TP403RED - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Red
Dimensions and Weight
Depth
2-1/8
Height
4
Width
4
Descriptions
Product Type
4 SQ Box 2 1/8 Deep Welded Painted Red
Description
4SQ,2-1/8D BX,PNTD RED,1/2-3/4KO
extra long description
CRS-H TP403RED 4 SQ BOX 2 1/8 DEE
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Long Description
Eaton Crouse-Hinds series Square Outlet Box, (2) 1/2", (2) 1/2", (1) 3/4" E, 4", Red, Conduit (no clamps), Welded, 2-1/8", Steel, (8) 1/2",(4) 1/2", (1) 3/4" E, 30.3 cubic inch capacity
Special Features
Weight 84 Lb per 100
Construction
Welded
Additional Information
Knockouts
(2) 1/2 in, (2) 1/2 in, (1) 3/4 in E
dimensions
4.0000 IN X 4.0000 IN X 2.1300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP403RED
GTIN
00662279000428
UPC
662279000428
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square outlet box
Packaging
Weight per each
0.92
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat