TP404PF - 4SQ WLDBX W/1/2&3/4 Ko W/Pigtail

Eaton

  • $3.73 (Each)
  • $3.73 (Each)

  • $186.72 (Per 50)

  • $373.45 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP404PF
Manufacturer
Eaton
Manufacturer's Part Number
TP404PF
Description
4SQ WLDBX W/1/2&3/4 Ko W/Pigtail
Eaton Crouse-Hinds Series Square Outlet Box, (2) 1/2", (2) 1/2", (1) 3/4" E, 4", Conduit (No Clamps), Welded, 1-1/2", Steel, (8) 1/2", (4) 1/2", (1) 3/4" E, Includes Ground Screw With Pigtail Lead, 22.0 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189000276 / 00786189000276
Weight per unit
0.741 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.73 (Each)
Carton
$3.73 (Each)
Standard Packaging
$186.72 (Per 50)
Resources
Tech Bulletins
 
 
TP404PF - Tech Bulletin
Images
 
 
TP404PF - Large Image
 
TP404PF - Small Image
Attachments
 
 
TP404PF - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Depth
2-1/2
Height
4
Width
4
Descriptions
Product Type
4 SQ BX 1 1/2 D GRD Screw Pig Lead
Description
4SQ WLDBX W/1/2&3/4 KO W/PIGTAIL
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Long Description
Eaton Crouse-Hinds series Square Outlet Box, (2) 1/2", (2) 1/2", (1) 3/4" E, 4", Conduit (no clamps), Welded, 1-1/2", Steel, (8) 1/2",(4) 1/2", (1) 3/4" E, Includes ground screw with pigtail lead, 22.0 cubic inch capacity
Special Features
Includes ground screw with pigtail lead
Construction
Welded
extra long description
THEP TP404PF 4 SQ BX 1 1/2 D GRD SC
Additional Information
Knockouts
(2) 1/2 in, (2) 1/2 in, (1) 3/4 in E
dimensions
4.0000 IN X 4.0000 IN X 1.5000 IN
Cable Entry
KO
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP404PF
GTIN
00786189000276
UPC
786189000276
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Square outlet box
Packaging
Weight per each
0.741
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat