TP413 - 4SQ 3-1/2"DP WL Doutlet Box 1/2-1" Ko

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP413
Manufacturer
Eaton
Manufacturer's Part Number
TP413
Description
4SQ 3-1/2"DP WL Doutlet Box 1/2-1" Ko
Eaton Crouse-Hinds Series Square Outlet Box, (2) 1/2", (2) 3/4", 4", Conduit (No Clamps), Welded, 3-1/2", Steel, (8) 1/2", (1) 3/4" C, (4) 3/4", (4) 1", 50.0 Cubic Inch Capacity
Slang Terms
1900 Box, 4" Box, 1900
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189104134 / 00786189104134
Weight per unit
1.295 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TP413 - Small Image
 
TP413 - Large Image
Attachments
 
 
TP413 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Steel
Dimensions and Weight
Size
3 1/2 in DEEP, 4 SQUARE
Descriptions
Long Description
Eaton Crouse-Hinds series Square Outlet Box, (2) 1/2", (2) 3/4", 4", Conduit (no clamps), Welded, 3-1/2", Steel, (8) 1/2", (1) 3/4" C, (4) 3/4", (4) 1", 50.0 cubic inch capacity
Special Features
3 1/2 in DEEP STEEL BOX
Construction
Welded
Product Type
4S 3 1/2 Deep Box
extra long description
THEP TP413 4S 3 1/2 DEEP BOX
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Description
4SQ 3-1/2"DP WL DOUTLET BOX 1/2-1" KO
Also Known As...
1900 Box
4" Box
1900
Additional Information
dimensions
4.0000 IN X 4.0000 IN X 3.5000 IN
Cable Entry
BOTTOM - 4 CKO;SIDES - 12 CKO
Knockouts
true
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP413
GTIN
00786189104134
UPC
786189104134
Taxonomies, Classifications, and Categories
Type
Square outlet box
Category Description
STEEL BOXES & COVERS
Packaging
Weight per each
1.295
Carton
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
Standard
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat