TP422 - Thep TP422 4 SQ Ext Ring

Eaton

  • $17.54 (Each)
  • $17.54 (Each)

  • $877.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP422
Manufacturer
Eaton
Manufacturer's Part Number
TP422
Description
Thep TP422 4 SQ Ext Ring
Eaton Crouse-Hinds Series Square Extension Ring, 4", Welded, 1-1/2", Steel, (8) 1/2", (4) 1/2", (1) 3/4" E, For Use As Extension With Switch Box, Not 4 Square Box, 21.0 Cubic Inch Capacity
Slang Terms
1900 Box, 4" Box, 1900
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189104226 / 00786189104226
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.54 (Each)
Standard Packaging
$877.00 (Per 50)
Resources
Images
 
 
TP422 - Small Image
 
TP422 - Large Image
Attachments
 
 
TP422 - Specification Sheet
Tech Bulletins
 
 
TP422 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Depth
1-1/2
Height
4
Width
4
Descriptions
Description
THEP TP422 4 SQ EXT RING
Product Type
4 SQ Ext Ring 1/2 and 3/4 E Ko
extra long description
THEP TP422 4 SQ EXT RING 1/2 AND 3/
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Long Description
Eaton Crouse-Hinds series Square Extension Ring, 4", Welded, 1-1/2", Steel, (8) 1/2", (4) 1/2", (1) 3/4" E, For use as extension with switch box, not 4 square box, 21.0 cubic inch capacity
Special Features
Weight 50 Lb per 100
Construction
Welded
Also Known As...
1900 Box
4" Box
1900
Additional Information
Knockouts
(8) 1/2", (4) 1/2", (1) 3/4" E
dimensions
4.0000 IN X 4.0000 IN X 1.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP422
GTIN
00786189104226
UPC
786189104226
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square extension ring
Packaging
Weight per each
0.63
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat