TP428RED - [50] Red ~ 4SQ Ext Ring

Eaton

  • $32.26 (Each)
  • $32.26 (Each)

  • $1,613.16 (Per 50)

  • $3,226.32 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP428RED
Manufacturer
Eaton
Manufacturer's Part Number
TP428RED
Description
[50] Red ~ 4SQ Ext Ring
Eaton Crouse-Hinds Series Square Extension Ring, 4", Drawn, 1-1/2", Red, Steel, (8) 1/2", (4) 3/4", 21.0 Cubic Inch Capacity
Slang Terms
1900, 1900 Box, 4" Box
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
662279000459 / 00662279000459
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.26 (Each)
Carton
$32.26 (Each)
Standard Packaging
$1,613.16 (Per 50)
Resources
Attachments
 
 
TP428RED - Specification Sheet
Tech Bulletins
 
 
TP428RED - Tech Bulletin
Images
 
 
TP428RED - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Red
Dimensions and Weight
Depth
1-1/2
Height
4
Width
4
Descriptions
Product Type
4 SQ Ext Ring 1 1/2 Deep Painted Red
extra long description
CRS-H TP428RED 4 SQ EXT RING 1 1/2
Description
[50] RED ~ 4SQ EXT RING
Long Description
Eaton Crouse-Hinds series Square Extension Ring, 4", Drawn, 1-1/2", Red, Steel, (8) 1/2", (4) 3/4", 21.0 cubic inch capacity
Construction
Drawn
Special Features
Weight 46 Lb per 100
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Also Known As...
1900
1900 Box
4" Box
Additional Information
Knockouts
(4) 3/4";(8) 1/2"
dimensions
4.0000 IN X 4.0000 IN X 1.5000 IN
Manufacturer Information
Manufacturers Part Number
TP428RED
Brand
Eaton
GTIN
00662279000459
UPC
662279000459
Taxonomies, Classifications, and Categories
Type
Square extension ring
Category Description
STEEL BOXES & COVERS
Packaging
Weight per each
0.47
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat