TP432PF - 4SQ 2-1/8"DP STL Box 1/2-3/4"Ko

Eaton

  • $21.26 (Each)
  • $21.26 (Each)

  • $531.55 (Per 25)

  • $2,126.20 (Per 100)
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
TP432PF
Manufacturer
Eaton
Manufacturer's Part Number
TP432PF
Description
4SQ 2-1/8"DP STL Box 1/2-3/4"Ko
Eaton Crouse-Hinds Series Square Outlet Box, (2) 1/2", (2) 1/2", (1) 3/4" E, 4", Conduit (No Clamps), Welded, 2-1/8", Steel, (8) 3/4", Includes Ground Screw With Pigtail Lead, 30.3 Cubic Inch Capacity
Slang Terms
1900 Box, 4" Box, 1900
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
662279000916 / 00662279000916
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.26 (Each)
Carton
$21.26 (Each)
Standard Packaging
$531.55 (Per 25)
Resources
Images
 
 
TP432PF - Small Image
 
TP432PF - Large Image
Attachments
 
 
TP432PF - Specification Sheet
Tech Bulletins
 
 
TP432PF - Tech Bulletin
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
Colorless
Dimensions and Weight
Depth
2-1/8
Width
4
Height
4
Descriptions
Product Type
4 SQ Outlet BX 2 1/8 DP 3/4 Ko Welded PF
Description
4SQ 2-1/8"DP STL BOX 1/2-3/4"KO
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
extra long description
CRS-H TP432PF 4 SQ OUTLET BX 2 1/8
Long Description
Eaton Crouse-Hinds series Square Outlet Box, (2) 1/2", (2) 1/2", (1) 3/4" E, 4", Conduit (no clamps), Welded, 2-1/8", Steel, (8) 3/4", Includes ground screw with pigtail lead, 30.3 cubic inch capacity
Special Features
Includes ground screw with pigtail lead
Construction
Welded
Also Known As...
1900 Box
4" Box
1900
Additional Information
Knockouts
(2) 1/2 in, (2) 1/2 in, (1) 3/4 in E
dimensions
4.0000 IN X 4.0000 IN X 2.1300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP432PF
GTIN
00662279000916
UPC
662279000916
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square outlet box
Packaging
Weight per each
0.93
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat