TP449 - 4SQ, 1-1/2D WLDBX, BRKT&CLMP

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP449
Manufacturer
Eaton
Manufacturer's Part Number
TP449
Description
4SQ, 1-1/2D WLDBX, BRKT&CLMP
Eaton Crouse-Hinds Series Square Outlet Box, (1) 1/2", 4", VMS, 4, NM Clamps, Welded, 1-1/2", Steel, (2) 1/2", (1) 1/2", (1) 3/4" E, 22.0 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189104493 / 00786189104493
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TP449 - Small Image
 
TP449 - Large Image
Attachments
 
 
TP449 - Specification Sheet
Tech Bulletins
 
 
TP449 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Depth
1-1/2
Height
4
Width
4
Descriptions
extra long description
THEP TP449 4 SQ NM CABLE VMS BRKT W
Description
4SQ,1-1/2D WLDBX,BRKT&CLMP
Product Type
4 SQ NM Cable VMS BRKT Welded
Long Description
Eaton Crouse-Hinds series Square Outlet Box, (1) 1/2", 4", VMS, 4, NM clamps, Welded, 1-1/2", Steel, (2) 1/2", (1) 1/2", (1) 3/4" E, 22.0 cubic inch capacity
Special Features
Weight 85 Lb per 100
Construction
Welded
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Additional Information
Knockouts
(1) 1/2 in
dimensions
4.0000 IN X 4.0000 IN X 1.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP449
GTIN
00786189104493
UPC
786189104493
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square outlet box
Packaging
Weight per each
0.85
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL
Mounting
VMS Bracket
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat