TP4600 - 3G Wall Box - Nail On

Eaton

  • $15.55 (Each)
  • $15.55 (Each)

  • $311.01 (Per 20)

  • $777.52 (Per 50)

  • $1,555.03 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP4600
Manufacturer
Eaton
Manufacturer's Part Number
TP4600
Description
3G Wall Box - Nail On
Abbinstall B344A-Upc|Abbinstall SN357|Abbinstall SN-357|Afc 3300-NK|Bowers 345N|Bowers 345-N|Carlon B344A-Upc|Crouse TP4602|Slater S354RAC|Slater S3-54-Rac|Thomasbett B344A|Thomasbett B344A-Upc|Thomasbett SN357|Thomasbett SN-357
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/GTIN
786189046007 / 00786189046007
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.55 (Each)
Carton
$311.01 (Per 20)
Standard Packaging
$777.52 (Per 50)
Resources
Images
 
 
TP4600 - Large Image
 
TP4600 - Small Image
 
TP4600 - Large Image
Attachments
 
 
TP4600 - Specification Sheet
Brochures
 
 
TP4600 - Brochure
Other Links
 
 
TP4600 - Other
 
TP4600 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
Material
PVC
Number of Gangs
Three-gang
Material, Color, and Finish
Color
With Arrow-Hart Switch, Without Overload Protection
Dimensions and Weight
Hub Size
Feraloy
Size
With Arrow-Hart Switch, Without Overload Protection
Descriptions
Product Type
2 11/16 DP PVC SW Box 3 G Nail
Description
3G WALL BOX - NAIL ON
extra long description
THEP TP4600 2 11/16 DP PVC SW BOX 3
Features
Non-metallic switch and outlet boxes from Eaton's Crouse-Hinds Division are used in branch circuit wiring as a splice point, to mount wiring devices such as switches and receptacles, and to provide mechanical protection for wiring systems and electrical devices.
Long Description
ABBInstall B344A-UPC|ABBInstall SN357|ABBInstall SN-357|AFC 3300-NK|Bowers 345N|Bowers 345-N|Carlon B344A-UPC|Crouse TP4602|Slater S354RAC|Slater S3-54-RAC|ThomasBett B344A|ThomasBett B344A-UPC|ThomasBett SN357|ThomasBett SN-357
Construction
PVC
Special Features
Weight 45 Lb per 100
Additional Information
dimensions
6.8100 IN X 4.5000 IN X 2.6900 IN
Cord Type
With Arrow-Hart Switch, Without Overload Protection
Manufacturer Information
Manufacturers Part Number
TP4600
Brand
EATON CROUSE-HINDS SERIES
sub brand
Ind Facilities & Factories - Facility: Power Distribution and Control
GTIN
00786189046007
UPC
786189046007
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Switch box
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.42
Carton
20
Package
50
Uses, Certifications, and Standards
Mounting
With Arrow-Hart Switch, Without Overload Protection
standard
UL
Application
With Arrow-Hart Switch, Without Overload Protection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat