TP478 - 4SQ FLT BX CVR W/1/2 Ko

Eaton

  • $1.32 (Each)
  • $1.32 (Each)

  • $66.06 (Per 50)

  • $132.12 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP478
Manufacturer
Eaton
Manufacturer's Part Number
TP478
Description
4SQ FLT BX CVR W/1/2 Ko
Flat Box Cover, Steel, 31 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189104783 / 00786189104783
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.32 (Each)
Carton
$66.06 (Per 50)
Resources
Attachments
 
 
TP478 - Specification Sheet
Tech Bulletins
 
 
TP478 - Tech Bulletin
Images
 
 
TP478 - Small Image
 
TP478 - Large Image
 
TP478 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Shape
Square
Material, Color, and Finish
Finish
Natural
Color
Natural
Dimensions and Weight
Size
4"
Descriptions
Description
4SQ FLT BX CVR W/1/2 KO
Product Type
Flat Box Cover
Long Description
Flat Box Cover, Steel, 31 lb/EA
Short Description
Flat Box Cover, Steel, 31 lb/EA, Blank
extra long description
THEP TP478 4 SQ BOX CVR FLT 1/2 KO
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Special Features
#8-32 TPI Screw Used On Cover, Weight 31 Lb per 100
Additional Information
for use with
Air Plenum
Standards Met
UL Listed;CSA Certified;ETL Listed
package quantity
50 PK
Made in USA
yes
dimensions
4.0000 IN X 4.0000 IN X 0.0600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP478
GTIN
00786189104783
UPC
786189104783
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square cover
Packaging
Weight
31 lb/EA
Weight per each
0.31
Carton
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat