TP480 - 4SQ, 1G FLT DVC RNG

Eaton

  • $2.89 (Each)
  • $2.89 (Each)

  • $144.32 (Per 50)

  • $288.65 (Per 100)

In-Stock: 749 available locally (Phoenix, AZ) ( change location)
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
TP480
Manufacturer
Eaton
Manufacturer's Part Number
TP480
Description
4SQ, 1G FLT DVC RNG
Flat Box Cover, Steel, 20 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189104806 / 00786189104806
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.89 (Each)
Carton
$144.32 (Per 50)
Stock Availability
Phoenix
749 (Check another store)
All Stores
6,958
Resources
Tech Bulletins
 
 
TP480 - Tech Bulletin
Images
 
 
TP480 - Small Image
 
TP480 - Large Image
 
TP480 - Large Image
Attachments
 
 
TP480 - Specification Sheet
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
Steel
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4"
Descriptions
Description
4SQ,1G FLT DVC RNG
Extra Long Description
CRH TP480 4 SQ BOX CVR 1 DEVICE FLT
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Long Description
Flat Box Cover, Steel, 20 lb/EA
Product Type
Flat Box Cover
Short Description
Flat Box Cover, Steel, 20 lb/EA
Special Features
One device
Additional Information
Dimensions
4.0000 IN X 4.0000 IN X 0.0600 IN
For Use With
4 in Square Box Partitions
Made In USA
yes
Package Quantity
50 PK
Standards Met
cULus Listed;CSA Certified
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP480
GTIN
00786189104806
UPC
786189104806
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square mud ring
Packaging
Weight
20 lb/EA
Weight per each
0.2
Carton
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,958

Location search:
These alternate items can be purchased instead of TP480.
Jump To:

Similar Items

Similar items are close alternatives to TP480, though they may not be 100% alike.

Cross Referenced

These items are similar to TP480 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8468F Appleton Electric 00687855776801
TP480 Eaton Crouse-Hinds 00786189104806
52C62A Garvin Industries 00785592520302
41000 Orbit Industries 00835243000032
8468F O-Z Gedney n/a
787 Raco 00050169007877
401F Thomas & Betts n/a
403F Thomas & Betts 00781720006076
52-C-0 Thomas & Betts 00785991137804
C4450 Topaz 00751338872080

* All prices subject to change.

Begin Live Chat