TP482 - 4SQ, 1G, 1/4RSD DVC RNG

Eaton

  • $3.11 (Each)
  • $3.11 (Each)

  • $155.28 (Per 50)

  • $310.56 (Per 100)

In-Stock: 2,084 available at other locations ( find a store with stock)
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
TP482
Manufacturer
Eaton
Manufacturer's Part Number
TP482
Description
4SQ, 1G, 1/4RSD DVC RNG
Raised Box Cover, Steel, 21 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189104820 / 00786189104820
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.11 (Each)
Carton
$155.28 (Per 50)
Stock Availability
Nashville
0 (Find nearest stock)
Nashville RDC
0
All Stores
2,084
Resources
Tech Bulletins
 
 
TP482 - Tech Bulletin
Attachments
 
 
TP482 - Specification Sheet
Images
 
 
TP482 - Small Image
 
TP482 - Large Image
 
TP482 - Large Image
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
Steel
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4"
Descriptions
Description
4SQ,1G,1/4RSD DVC RNG
Extra Long Description
CRH TP482 4 SQ BOX CVR 1 DEVICE 1/4
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Long Description
Raised Box Cover, Steel, 21 lb/EA
Product Type
Raised Box Cover
Short Description
Raised Box Cover, Steel, 21 lb/EA
Special Features
One Device, Weight 21 Lb per 100
Additional Information
Dimensions
4.0000 IN X 4.0000 IN X 0.2500 IN
For Use With
4 in Square Box Partitions
Made In USA
yes
Package Quantity
50 PK
Standards Met
cULus Listed;CSA Certified
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP482
GTIN
00786189104820
UPC
786189104820
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square mud ring
Packaging
Weight
21 lb/EA
Weight per each
0.21
Carton
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TP482.
Jump To:

Similar Items

Similar items are close alternatives to TP482, though they may not be 100% alike.

Cross Referenced

These items are similar to TP482 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8468B Appleton Electric 00687855776702
104 Eaton B-Line n/a
TP482 Eaton Crouse-Hinds 00786189104820
52C62 Garvin Industries 00785592520319
11224 Mulberry 00095327112246
11223 Mulberry 00095327112239
41025 Orbit Industries 00835243001329
8468B O-Z Gedney n/a
771 Raco 00050169907719
403B Thomas & Betts n/a
403ST Thomas & Betts n/a
52C62 Thomas & Betts 00785991140705
C4452 Topaz 00751338871311
V559 Unity Manufacturing 00091617104823

* All prices subject to change.

Begin Live Chat