TP486 - 4SQ, 1G, 3/4 RSD DVC RNG

Eaton

  • $1.83 (Each)
  • $1.83 (Each)

  • $91.74 (Per 50)

  • $183.48 (Per 100)

In-Stock: 13 available locally (Humble, TX) ( change location)
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
TP486
Manufacturer
Eaton
Manufacturer's Part Number
TP486
Description
4SQ, 1G, 3/4 RSD DVC RNG
Raised Box Cover, Steel, 26 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189104868 / 00786189104868
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.83 (Each)
Carton
$91.74 (Per 50)
Stock Availability
Humble
13 (Check another store)
Deer Park
341
All Stores
21,610
Resources
Tech Bulletins
 
 
TP486 - Tech Bulletin
Images
 
 
TP486 - Small Image
 
TP486 - Large Image
 
TP486 - Large Image
Attachments
 
 
TP486 - Specification Sheet
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
Steel
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4"
Descriptions
Description
4SQ,1G,3/4 RSD DVC RNG
Extra Long Description
CRH TP486 4 SQ BOX CVR 1 DEVICE 3/4
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Long Description
Raised Box Cover, Steel, 26 lb/EA
Product Type
Raised Box Cover
Short Description
Raised Box Cover, Steel, (2)GFCI
Special Features
One Device, Weight 30 Lb per 100
Additional Information
Dimensions
4.0000 IN X 4.0000 IN X 0.7500 IN
For Use With
4 in Square Box Partitions
Made In USA
yes
Package Quantity
50 PK
Standards Met
cULus Listed;CSA Certified
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP486
GTIN
00786189104868
UPC
786189104868
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square mud ring
Packaging
Weight
26 lb/EA
Weight per each
0.28
Carton
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21,610

Location search:
These alternate items can be purchased instead of TP486.
Jump To:

Similar Items

Similar items are close alternatives to TP486, though they may not be 100% alike.

Cross Referenced

These items are similar to TP486 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8468 Appleton Electric 00687855776603
112 Eaton B-Line n/a
TP486 Eaton Crouse-Hinds 00786189104868
112 Eaton Wiring Devices 00032664196409
52C14 Garvin Industries 00785592520357
41075 Orbit Industries 00835243000063
773 Raco 00050169907733
403A Thomas & Betts n/a
52-C-14 Thomas & Betts 00785991138801
52C1458 Thomas & Betts 00785991138825
C4455 Topaz 00751338871342

* All prices subject to change.

Begin Live Chat