TP487 - 4SQ FLT BX CVR, 3/4 Ko

Eaton

  • $2.68 (Each)
  • $2.68 (Each)

  • $133.80 (Per 50)

  • $267.59 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP487
Manufacturer
Eaton
Manufacturer's Part Number
TP487
Description
4SQ FLT BX CVR, 3/4 Ko
Eaton Crouse-Hinds Series Square Cover, 4", Steel, Flat, With 3/4" Ko
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
662279008318 / 00662279008318
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.68 (Each)
Carton
$2.68 (Each)
Standard Packaging
$133.80 (Per 50)
Resources
Images
 
 
TP487 - Small Image
 
TP487 - Large Image
Attachments
 
 
TP487 - Specification Sheet
Tech Bulletins
 
 
TP487 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4"
Descriptions
Product Type
4 SQ Box CVR FLT 3/4 Ko
Description
4SQ FLT BX CVR,3/4 KO
extra long description
CRS-H TP487 4 SQ BOX CVR FLT 3/4 KO
Long Description
Eaton Crouse-Hinds series Square Cover, 4", Steel, Flat, with 3/4" KO
Special Features
#8-32 TPI Screw Used On Cover, Weight 29 Lb per 100
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Additional Information
dimensions
4.0000 IN X 4.0000 IN X 0.0600 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP487
GTIN
00662279008318
UPC
662279008318
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square cover
Packaging
Weight per each
0.3
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat