TP494 - 4SQ, 2G FLT DVC RNG

Eaton

  • $3.11 (Each)
  • $3.11 (Each)

  • $155.57 (Per 50)

  • $311.14 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP494
Manufacturer
Eaton
Manufacturer's Part Number
TP494
Description
4SQ, 2G FLT DVC RNG
Flat Box Cover, Steel, 12 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189104943 / 00786189104943
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.11 (Each)
Carton
$3.11 (Each)
Standard Packaging
$155.57 (Per 50)
Resources
Images
 
 
TP494 - Small Image
 
TP494 - Large Image
 
TP494 - Large Image
Attachments
 
 
TP494 - Specification Sheet
Tech Bulletins
 
 
TP494 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4"
Descriptions
Description
4SQ,2G FLT DVC RNG
Product Type
Flat Box Cover
Long Description
Flat Box Cover, Steel, 12 lb/EA
Short Description
Flat Box Cover, Steel, 12 lb/EA
extra long description
THEP TP494 4 SQ BOX CVR 2 DEVICE FL
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Special Features
Two device
Additional Information
for use with
4 in Square Box Partitions
Standards Met
cULus Listed;CSA Certified
package quantity
50 PK
Made in USA
yes
dimensions
4.0000 IN X 4.0000 IN X 0.0600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP494
GTIN
00786189104943
UPC
786189104943
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square mud ring
Packaging
Weight
12 lb/EA
Weight per each
0.12
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat