TP494 - 4SQ, 2G FLT DVC RNG

Eaton

  • $4.16 (Each)
  • $4.16 (Each)

  • $207.81 (Per 50)

  • $415.62 (Per 100)

In-Stock: 79 available locally (Nacogdoches, TX) ( change location)
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
TP494
Manufacturer
Eaton
Manufacturer's Part Number
TP494
Description
4SQ, 2G FLT DVC RNG
Flat Box Cover, Steel, 12 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189104943 / 00786189104943
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.16 (Each)
Carton
$4.16 (Each)
Standard Packaging
$207.81 (Per 50)
Stock Availability
Nacogdoches
79 (Check another store)
All Stores
3,854
Resources
Tech Bulletins
 
 
TP494 - Tech Bulletin
Images
 
 
TP494 - Small Image
 
TP494 - Large Image
 
TP494 - Large Image
Attachments
 
 
TP494 - Specification Sheet
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
Steel
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4"
Descriptions
Description
4SQ,2G FLT DVC RNG
Extra Long Description
CRH TP494 4 SQ BOX CVR 2 DEVICE FLT
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Long Description
Flat Box Cover, Steel, 12 lb/EA
Product Type
Flat Box Cover
Short Description
Flat Box Cover, Steel, 12 lb/EA
Special Features
Two device
Additional Information
Dimensions
4.0000 IN X 4.0000 IN X 0.0600 IN
For Use With
4 in Square Box Partitions
Made In USA
yes
Package Quantity
50 PK
Standards Met
cULus Listed;CSA Certified
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP494
GTIN
00786189104943
UPC
786189104943
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square mud ring
Packaging
Weight
12 lb/EA
Weight per each
0.12
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,854

Location search:
These alternate items can be purchased instead of TP494.
Jump To:

Similar Items

Similar items are close alternatives to TP494, though they may not be 100% alike.

Cross Referenced

These items are similar to TP494 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8470F Appleton Electric 00687855777204
TP494 Eaton Crouse-Hinds 00786189104943
52C20A Garvin Industries 00785592520401
11235 Mulberry 00095327112352
42000 Orbit Industries 00835243000117
8470F O-Z Gedney n/a
791 Raco 00050169007914
52-C-00 Thomas & Betts 00785991137859
404F Thomas & Betts n/a
V565 Unity Manufacturing 00091617104960

* All prices subject to change.

Begin Live Chat