TP501 - 4SQ, 2G, 1-1/4 RSD DVC RNG

Eaton

  • $10.07 (Each)
  • $10.07 (Each)

  • $251.76 (Per 25)

  • $1,007.06 (Per 100)

In-Stock: 5,822 available at other locations ( find a store with stock)
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
TP501
Manufacturer
Eaton
Manufacturer's Part Number
TP501
Description
4SQ, 2G, 1-1/4 RSD DVC RNG
Raised Box Cover, Steel, 31 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189105018 / 00786189105018
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.07 (Each)
Carton
$251.76 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5,822
Resources
Tech Bulletins
 
 
TP501 - Tech Bulletin
Images
 
 
TP501 - Small Image
 
TP501 - Large Image
 
TP501 - Large Image
 
TP501 - Large Image
 
TP501 - Large Image
Attachments
 
 
TP501 - Specification Sheet
Other Links
 
 
TP501 - Other
 
TP501 - Other
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
Steel
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4"
Descriptions
Description
4SQ,2G,1-1/4 RSD DVC RNG
Extra Long Description
CRH TP501 4 SQ BOX CVR 2 DEVICE 1 1
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Long Description
Raised Box Cover, Steel, 31 lb/EA
Product Type
Raised Box Cover
Short Description
Raised Box Cover, Steel, (1) GFCI
Special Features
Two Device, Weight 24 Lb per 100
Additional Information
Dimensions
4.0000 IN X 4.0000 IN X 1.2500 IN
For Use With
4 in Square Box Partitions
Made In USA
yes
Package Quantity
25 PK
Standards Met
cULus Listed;CSA Certified
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP501
GTIN
00786189105018
UPC
786189105018
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square mud ring
Packaging
Weight
31 lb/EA
Weight per each
0.34
Carton
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,822

Location search:

Greater Nacogdoches Area

Location Stock Available
These alternate items can be purchased instead of TP501.
Jump To:

Similar Items

Similar items are close alternatives to TP501, though they may not be 100% alike.

Cross Referenced

These items are similar to TP501 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP501 Eaton Crouse-Hinds 00786189105018
8469-B O-Z Gedney 00687855627738
781 Raco 00050169907818
52-C-2-1 Thomas & Betts 00785991139150
52C21 Garvin Industries 00785592520470

* All prices subject to change.

Begin Live Chat