TP503 - 4SQ Blank 1/2" Rise

Eaton

  • $8.11 (Each)
  • $8.11 (Each)

  • $405.70 (Per 50)

  • $811.41 (Per 100)

In-Stock: 62 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP503
Manufacturer
Eaton
Manufacturer's Part Number
TP503
Description
4SQ Blank 1/2" Rise
Eaton Crouse-Hinds Series Square Surface Cover, 4", Blank, Raised Surface, Steel, Raised Blank, 5.5 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189105032 / 00786189105032
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.11 (Each)
Carton
$8.11 (Each)
Standard Packaging
$405.70 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
62
Resources
Tech Bulletins
 
 
TP503 - Tech Bulletin
Attachments
 
 
TP503 - Specification Sheet
Images
 
 
TP503 - Small Image
 
TP503 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4"
Descriptions
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Product Type
4 SQ Box RSD Blank Surf CVR
Description
4SQ BLANK 1/2" RISE
extra long description
THEP TP503 4 SQ BOX RSD BLANK SURF
Long Description
Eaton Crouse-Hinds series Square Surface Cover, 4", Blank, raised surface, Steel, Raised blank, 5.5 cubic inch capacity
Additional Information
dimensions
4.0000 IN X 4.0000 IN X 0.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP503
GTIN
00786189105032
UPC
786189105032
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square surface cover
Packaging
Weight per each
0.37
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 62

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat