TP514 - 4SQ CVR (1)SNGL RCPT

Eaton

  • $3.80 (Each)
  • $3.80 (Each)

  • $189.95 (Per 50)

  • $379.90 (Per 100)

Availability: In Stock Locally
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
TP514
Manufacturer
Eaton
Manufacturer's Part Number
TP514
Description
4SQ CVR (1)SNGL RCPT
Raised Box Cover, Steel, 34 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189105148 / 00786189105148
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.80 (Each)
Carton
$3.80 (Each)
Standard Packaging
$189.95 (Per 50)
Resources
Images
 
 
TP514 - Small Image
 
TP514 - Large Image
 
TP514 - Large Image
Attachments
 
 
TP514 - Specification Sheet
Tech Bulletins
 
 
TP514 - Tech Bulletin
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
Steel
Shape
Square
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4"
Descriptions
Product Type
Raised Box Cover
Description
4SQ CVR (1)SNGL RCPT
Long Description
Raised Box Cover, Steel, 34 lb/EA
Features
Screw(s) provided in raised cover kit are for use with the center hole on duplex receptacles. Nuts that are provided in kit are to be used in conjunction with the screws that are provided as standard packaging with devices to mount device to raised cover. For GFCI device installation, no screw is needed;please disregard.
Short Description
4" Square Raised Box Cover, Steel, Single Receptacle
extra long description
THEP TP514 4 SQ BOX 1 SING REC SURF
Special Features
1-13/32 In Hole Diameter
Additional Information
for use with
One Single Receptacle
Standards Met
UL Listed;CSA Listed
package quantity
50 PK
Made in USA
yes
dimensions
4.0000 IN X 4.0000 IN X 0.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP514
GTIN
00786189105148
UPC
786189105148
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square surface cover
Packaging
Weight
34 lb/EA
Weight per each
0.35
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP514.
Jump To:

Similar Items

Similar items are close alternatives to TP514, though they may not be 100% alike.

Square Cover, Steel, Pre-Galvanized, 8 Cu.In Capacity, Screw Mount, 4 In Length,...
  • Our Part #: 8363
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8363
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($271.39) ·
8363 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.86

Each

QTY:
Each
Add
Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 Cu.In Capacity, Wall or C...
  • Our Part #: RS11
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RS 11
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($240.00) ·
RS11 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.80

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TP514 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8363 Appleton Electric 00687855774753
TP514 Eaton Crouse-Hinds 00786189105148
G1932 Garvin Industries 00785592526328
4403 Orbit Industries 00835243000292
801C Raco 00050169999745
444 Thomas & Betts n/a
454 Thomas & Betts 00781720006441
RS-11 Thomas & Betts 00785991120714
C2244 Topaz 00751338867406

* All prices subject to change.

Begin Live Chat